Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, C, 1 In.
Mfr # GRFC100-A
Zoro # G4172707
product price: $76.39
/ea
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1 in
- Conduit Outlet Body Material Copper Free Aluminum
- Conduit Outlet Body Style C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # GRFC100-A
- Zoro # G4172707
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 in |
Conduit Outlet Body Hub Size | 1 in |
Conduit Outlet Hub Size | 1" |
Thread Size | 1 in |
Trade Size | 1 in |
Overall Height | 2 7/8 in |
Compatible Conduit Trade Size | 1 in |
Overall Width | 3 3/4 in |
Overall Length | 7 in |
Description
Conduit Outlet Body, Overall Width 3 3/4 in, Overall Height 2 7/8 in, Overall Length 7 in, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Aluminum, GRF, Compatible Conduit Type Threaded IMC, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Flat, Body Capacity 18 cu in, Body Style C, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Straight, Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With Threaded IMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz (CON20A2412)
- NSS CHARGER PLUG - 50A RED, HOUSING ONLY (2391901)
- PANDUIT 12" L Cable Tie BK PK 100 (BT3S-C0)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C995)
- APPLETON ELECTRIC Box Of 5 Body Cover Conduit Parts and Accessory (SEHK-BC)
- APPLETON ELECTRIC Conduit Body Cover, 2-1/2 and 3 in., FM8 (880IG)
- APPLETON ELECTRIC Conduit Outlet Body, E, 1 In. (GRE100-A)
- APPLETON ELECTRIC UNILET FM9 ALUMINUM LL 1IN CONDUIT OUTLET BODIES AND Box, 5PK (APP LL39)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, EA (GRJEA75)
- APPLETON ELECTRIC Conduit Outlet Body, X, 3/4 In. (GRX75-A)
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. (T57)
- Appleton Electric Conduit Bodies & Covers