Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, 4 In.
Mfr # T400-A
Zoro # G5967735
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 4 in
- Conduit Outlet Body Material Copper Free Aluminum
- Conduit Outlet Body Style T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # T400-A
- Zoro # G5967735
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 4 in |
Conduit Outlet Body Hub Size | 4 in |
Conduit Outlet Hub Size | 4" |
Overall Width | 5 1/8 in |
Thread Size | 4 in |
Overall Length | 18 1/8 in |
Trade Size | 4 in |
Compatible Conduit Trade Size | 4 in |
Overall Height | 5 9/16 in |
Description
Conduit Outlet Body, Overall Width 5 1/8 in, Overall Height 5 9/16 in, Overall Length 18 1/8 in, Trade Size 4 in, Compatible Conduit Trade Size 4 in, Hub Size 4 in, Aluminum, Compatible Conduit Type IMC, RMC, Back Type Round, Body Capacity 340 cu in, Body Style T, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location No, Hub Style Threaded, Number of Hubs 3, Shape C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 15A, White, 2-Pole Type, Toggle (4802W)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC (QO115HM)
- WIEGMANN Carbon Steel Enclosure, 4 in H, 4 in W, 3-1/2 in D, NEMA 12, 13, Non Hinged Clamp (B040403CH)
- PANDUIT Heat Shrink Label, 1x0.84, PK1000 (H100X084H1T)
- APPLETON ELECTRIC Conduit Body Cover, Copper Free Aluminum (GRJSK)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1 In. (GRT100-A)
- APPLETON ELECTRIC Pulling Fitting, Iron, 1-1/4 In. (LBD125-M)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 3/4 In. (GRLB75-A)
- APPLETON ELECTRIC Conduit Body Cover, 1-1/2 in., Steel, FM7 (APP570IG)
- APPLETON ELECTRIC Conduit Outlet Body, C, 3/4 In. (GRC75-A)
- KILLARK Conduit Outlet Body, Iron, T, 3/4 In. (T27)
- Appleton Electric Conduit Bodies & Covers