Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, 4 In.
Mfr # T107-SA
Zoro # G5983896
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 4 in
- Conduit Outlet Body Material Copper Free Aluminum
- Conduit Outlet Body Style T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # T107-SA
- Zoro # G5983896
- UPC # 00078138160675
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 4 in |
Conduit Outlet Body Hub Size | 4 in |
Conduit Outlet Hub Size | 4" |
Overall Height | 5 3/8 in |
Overall Width | 5 1/4 in |
Thread Size | 4 in |
Overall Length | 14 5/16 in |
Trade Size | 4 in |
Compatible Conduit Trade Size | 4 in |
Description
Conduit Outlet Body, Overall Width 5 1/4 in, Overall Height 5 3/8 in, Overall Length 14 5/16 in, Trade Size 4 in, Compatible Conduit Trade Size 4 in, Hub Size 4 in, Aluminum, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 244 cu in, Body Style T, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Triple Coat Epoxy Coating, For Use With IMC, RMC, Hazardous Location No, Hub Style Threaded, Number of Hubs 3, Shape T
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Lever, Simulated Roller Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-6C17D8-263)
- FLEXZILLA 25 ft.16/3 AWG SJTOW10AAmps125VVoltage (FZ8160253)
- LUTRON Lighting Dimmer, 3-Way, Toggle, White (AY-103PH-WH)
- SQUARE D Mounting Base, 100A, 120/240V AC, 1, 2 Poles (QON612L100)
- APPLETON ELECTRIC Conduit Outlet Body, 1-1/2 In. (C150T-A)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, XAT (GRJS75)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 3/4 In. (CPU20)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, L (GRL100)
- APPLETON ELECTRIC Conduit Outlet Body, L, 3/4 In. (GRL75-A)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRT50)
- ABB Galvanized Steel Tile Wall Covers Conduit Outlet Bodies And Box, 52C5011225 (52C5011/2-25)
- Appleton Electric Conduit Bodies & Covers