Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, 4 In.
Mfr # LL400-A
Zoro # G3887213
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 4 in
- Conduit Outlet Body Material Copper Free Aluminum
- Conduit Outlet Body Style LL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # LL400-A
- Zoro # G3887213
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 4 in |
Conduit Outlet Body Hub Size | 4 in |
Conduit Outlet Hub Size | 4" |
Trade Size | 4 in |
Compatible Conduit Trade Size | 4 in |
Overall Length | 16 1/2 in |
Thread Size | 4 in |
Overall Width | 4 7/8 in |
Description
Conduit Outlet Body, Overall Width 4 7/8 in, Overall Length 16 1/2 in, Trade Size 4 in, Compatible Conduit Trade Size 4 in, Hub Size 4 in, Aluminum, Compatible Conduit Type IMC, RMC, Back Type Round, Body Capacity 330 cu in, Body Style LL, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location No, Hub Style Threaded, Number of Hubs 2, Shape L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Pipe Ground Clamp, 8In (GAR3905TC)
- SUREFLEX ABS Power Cord, 12 ft. (SFI12SE)
- SIEMENS Holder, 22 mm, Black/Silver (3SU1550-0AA10-0AA0)
- PARTNERS BRAND Cable Ties, 18#, 4", Natural, 1000/Case (CT418)
- APPLETON ELECTRIC Conduit Body Gasket, 2-1/2 and 3 in. (GK250-300-N)
- APPLETON ELECTRIC Conduit Body Cover, 3/4 in., FM7 (APP270IGSA)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LR (ERLR50)
- APPLETON ELECTRIC Conduit Body Cover, 2In, Alum, FM7 (APP670IGSA)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 1-1/4 In. (GRT125)
- APPLETON ELECTRIC Conduit Outlet Body, 1-1/2 In. (LR150-A)
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in., Steel, Form 35 (K50)
- Appleton Electric Conduit Bodies & Covers