Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, 4 In.
Mfr # LB107-SA
Zoro # G5947794
original price:
$561.29
14% off
new price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 4 in
- Conduit Outlet Body Material Copper Free Aluminum
- Conduit Outlet Body Style LB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # LB107-SA
- Zoro # G5947794
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 4 in |
Conduit Outlet Body Hub Size | 4 in |
Conduit Outlet Hub Size | 4" |
Thread Size | 4 in |
Overall Length | 12 11/16 in |
Overall Height | 7 1/16 in |
Compatible Conduit Trade Size | 4 in |
Trade Size | 4 in |
Description
Conduit Outlet Body, Overall Height 7 1/16 in, Overall Length 12 11/16 in, Trade Size 4 in, Compatible Conduit Trade Size 4 in, Hub Size 4 in, Aluminum, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 244 cu in, Body Style LB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Cover Included Yes, Finish Triple Coat Epoxy Coating, For Use With IMC, RMC, Hazardous Location No, Hub Style Threaded, Number of Hubs 2, Shape L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 20A (6GNV3)
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - 1 Channel - 60" Long - Black (FCC999-60-BLACK)
- AC WORKS Adapter L5-30P to L14-30R Hots Bridged 30A 125V to 30A 125/250V (ADL530L1430)
- GE Load Center, TM422, THQL, 42 Spaces, 225A, 120/240V, Main Circuit Breaker, 1 Phase (TM4222CCU)
- APPLETON ELECTRIC Conduit Outlet Body, 1-1/2 In. (C150T-A)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 3/4 In. (GRFT75)
- APPLETON ELECTRIC Conduit Body Cover, 2 in., Steel, Form 35 (K200)
- APPLETON ELECTRIC Conduit Body Cover, 2 in., Steel, FM8 (680IG)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, EA (GRJEA75)
- APPLETON ELECTRIC Conduit Body Gasket, 1-1/4 and 1-1/2 in. (GK125-150-N)
- KILLARK Conduit Outlet Body, Iron, LB, 1 In. (OLB-3M)
- Appleton Electric Conduit Bodies & Covers