Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, 4 In.
Mfr # C400-A
Zoro # G4163074
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 4 in
- Conduit Outlet Body Material Copper Free Aluminum
- Conduit Outlet Body Style C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # C400-A
- Zoro # G4163074
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 4 in |
Conduit Outlet Body Hub Size | 4 in |
Conduit Outlet Hub Size | 4" |
Trade Size | 4 in |
Thread Size | 4 in |
Compatible Conduit Trade Size | 4 in |
Overall Length | 18 1/8 in |
Overall Width | 5 1/8 in |
Overall Height | 5 9/16 in |
Description
Conduit Outlet Body, Overall Width 5 1/8 in, Overall Height 5 9/16 in, Overall Length 18 1/8 in, Trade Size 4 in, Compatible Conduit Trade Size 4 in, Hub Size 4 in, Aluminum, Compatible Conduit Type IMC, RMC, Back Type Round, Body Capacity 340 cu in, Body Style C, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Straight, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location No, Hub Style Threaded, Number of Hubs 2, Shape C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Green, 14 ft. (2146)
- OMRON Relay, 8Pin, SPDT, 15A, 24VAC (LY1F-AC24)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 1'' Reducing Washer, 50PK (RW53)
- HUBBELL WIRING DEVICE-KELLEMS Pin And Sleeve Device Locking Ring (LR60)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRJT50)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, C (ERC75)
- APPLETON ELECTRIC Conduit Body Cover, 2-1/2 and 3 in., FM7 (APP870IG)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, E (GRE100)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 2 In. (X67)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, N (GRN75)
- APPLETON ELECTRIC Conduit Outlet Body, N, 1/2 In. (GRN50-A)
- Appleton Electric Conduit Bodies & Covers