Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, 3 In.
Mfr # T87-SA
Zoro # G3620522
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 3 in
- Conduit Outlet Body Material Copper Free Aluminum
- Conduit Outlet Body Style T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # T87-SA
- Zoro # G3620522
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3 in |
Conduit Outlet Body Hub Size | 3 in |
Conduit Outlet Hub Size | 3" |
Overall Length | 12 1/16 in |
Trade Size | 3 in |
Compatible Conduit Trade Size | 3 in |
Overall Height | 4 3/8 in |
Overall Width | 4 1/4 in |
Thread Size | 3 in |
Description
Conduit Outlet Body, Overall Width 4 1/4 in, Overall Height 4 3/8 in, Overall Length 12 1/16 in, Trade Size 3 in, Compatible Conduit Trade Size 3 in, Hub Size 3 in, Aluminum, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 133 cu in, Body Style T, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Triple Coat Epoxy Coating, For Use With IMC, RMC, Hazardous Location No, Hub Style Threaded, Number of Hubs 3, Shape C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-G)
- KILLARK Electrical Box, 32 cu in, FSC Box, 2 Gang, Malleable Iron, Rectangular (2FSC-1M)
- HUBBELL Illuminated Wall Switch, 3-Way, 15A, Wht (SNAP1203ILWNA)
- LINEMASTER Clipper Twin - Momentary (TWIN 632-S)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, N (GRN50)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 1 In. (GRX100)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 1 In. (GRT100)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 3/4 In. (GRX75)
- APPLETON ELECTRIC Conduit Outlet Body, 7 Hub, 1/2 In. (GRSS50)
- APPLETON ELECTRIC Conduit Outlet Body, X, 3/4 In. (GRX75-A)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 1/2 In. (GRLB50-A)
- Appleton Electric Conduit Bodies & Covers