Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, 3 In.
Mfr # LR87-SA
Zoro # G4131267
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 3 in
- Conduit Outlet Body Material Copper Free Aluminum
- Conduit Outlet Body Style LR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # LR87-SA
- Zoro # G4131267
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3 in |
Conduit Outlet Body Hub Size | 3 in |
Conduit Outlet Hub Size | 3" |
Thread Size | 3 in |
Compatible Conduit Trade Size | 3 in |
Overall Height | 5 7/8 in |
Overall Length | 10 1/2 in |
Trade Size | 3 in |
Description
Conduit Outlet Body, Overall Height 5 7/8 in, Overall Length 10 1/2 in, Trade Size 3 in, Compatible Conduit Trade Size 3 in, Hub Size 3 in, Aluminum, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 133 cu in, Body Style LR, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Cover Included Yes, Finish Triple Coat Epoxy Coating, For Use With IMC, RMC, Hazardous Location No, Hub Style Threaded, Number of Hubs 2, Shape L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 90 deg., 1/2", .250-.312 (RSR-9105)
- ZORO SELECT Wall Switch, 20A, White, 1-Pole Type, Toggle (4901BW)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS3SS)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFRTW82W)
- APPLETON ELECTRIC Pulling Fitting, Iron, 1-1/2 In. (LBD150-M)
- APPLETON ELECTRIC Conduit Body Cover, 1 in., Steel, Form 35 (K100)
- APPLETON ELECTRIC Conduit Outlet Body, 2 In. (LB200T-A)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, C (ERC75)
- APPLETON ELECTRIC Conduit Outlet Body, X, 1/2 In. (GRX50-A)
- APPLETON ELECTRIC Conduit Body Cover, 1-1/2 in., Form 35 (K125&150)
- RACO Conduit Outlet Body, LB Style, 3/4" Hub Sz (LB075)
- Appleton Electric Conduit Bodies & Covers