Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, 3 In.
Mfr # C87-SA
Zoro # G4230947
original price:
$214.79
8% off
new price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 3 in
- Conduit Outlet Body Material Copper Free Aluminum
- Conduit Outlet Body Style C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # C87-SA
- Zoro # G4230947
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3 in |
Conduit Outlet Body Hub Size | 3 in |
Conduit Outlet Hub Size | 3" |
Thread Size | 3 in |
Overall Height | 4 3/8 in |
Compatible Conduit Trade Size | 3 in |
Trade Size | 3 in |
Overall Length | 12 in |
Overall Width | 4 1/4 in |
Description
Conduit Outlet Body, Overall Width 4 1/4 in, Overall Height 4 3/8 in, Overall Length 12 in, Trade Size 3 in, Compatible Conduit Trade Size 3 in, Hub Size 3 in, Aluminum, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 133 cu in, Body Style C, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Triple Coat Epoxy Coating, For Use With IMC, RMC, Hazardous Location No, Hub Style Threaded, Number of Hubs 2, Shape C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Head, Rotary, Side, CW and CCW (9007T10)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Yellow (9001KR24Y)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 9,000 W Peak, 3,000 W Continuous, 2 Outlets (PICOGLF30W24V120VR)
- HUBBELL Receptacle, Blue, Female, Taper Nose, Double (HBL15FRBL)
- APPLETON ELECTRIC Conduit Outlet Body, X, 1/2 In. (GRFX50-A)
- APPLETON ELECTRIC Conduit Outlet Body, X, 1/2 In. (GRX50-A)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 3/4 In. (CPU20)
- APPLETON ELECTRIC Conduit Outlet Body, 1-1/2 In. (GRT150-A)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, E (GRE100)
- APPLETON ELECTRIC Conduit Body Cover, 1 in., Steel, Form 35 (K100)
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500LR00)
- Appleton Electric Conduit Bodies & Covers