Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, 3 In.
Mfr # C300-A
Zoro # G4005626
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 3 in
- Conduit Outlet Body Material Copper Free Aluminum
- Conduit Outlet Body Style C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # C300-A
- Zoro # G4005626
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3 in |
Conduit Outlet Body Hub Size | 3 in |
Conduit Outlet Hub Size | 3" |
Overall Length | 15 1/8 in |
Trade Size | 3 in |
Overall Height | 4 5/8 in |
Compatible Conduit Trade Size | 3 in |
Overall Width | 4 1/8 in |
Thread Size | 3 in |
Description
Conduit Outlet Body, Overall Width 4 1/8 in, Overall Height 4 5/8 in, Overall Length 15 1/8 in, Trade Size 3 in, Compatible Conduit Trade Size 3 in, Hub Size 3 in, Aluminum, Compatible Conduit Type IMC, RMC, Back Type Round, Body Capacity 180 cu in, Body Style C, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Straight, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location No, Hub Style Threaded, Number of Hubs 2, Shape C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Electrical Box Cover, 1-Gang, 1 Gang, Die-Cast Aluminum, Lampholder and Cluster (5186-0)
- WIEGMANN 316 Stainless Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12, 13, 4, 4X, Non Hinged Clamp (BN4060604CHSSA)
- EATON Cutler-Hammer Thermal Unit, 5.27 to 5.83A (MSH6-6A)
- KABLE KONTROL Splice Coupling Kit (KK-CK-46)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, EA (GRJEA50)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, LB, 1 In. (GRLB100)
- APPLETON ELECTRIC Conduit Body Gasket, 1-1/4 and 1-1/2 in. (GK125-150-N)
- APPLETON ELECTRIC Conduit Outlet Body, X, 1 In. (GRX100-A)
- APPLETON ELECTRIC Conduit Outlet Body, 7 Hub, 1/2 In. (GRSS50)
- APPLETON ELECTRIC T 1-1/2IN CONDUIT OUTLET BODIES AND Box (O-Z/GEDNEY GR GUA)
- RACO Conduit Outlet Body, LB Style, 1" Hub Sz (LB100)
- Appleton Electric Conduit Bodies & Covers