Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, 3-1/2 In.
Mfr # LR97-SA
Zoro # G3977827
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 3 1/2 in
- Conduit Outlet Body Material Copper Free Aluminum
- Conduit Outlet Body Style LR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # LR97-SA
- Zoro # G3977827
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3 1/2 in |
Conduit Outlet Body Hub Size | 3 1/2 in |
Conduit Outlet Hub Size | 3-1/2" |
Thread Size | 3 1/2 in |
Compatible Conduit Trade Size | 3 1/2 in |
Overall Length | 12 11/16 in |
Overall Height | 6 9/16 in |
Trade Size | 3 1/2 in |
Description
Conduit Outlet Body, Overall Height 6 9/16 in, Overall Length 12 11/16 in, Trade Size 3 1/2 in, Compatible Conduit Trade Size 3 1/2 in, Hub Size 3 1/2 in, Aluminum, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 218 cu in, Body Style LR, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Cover Included Yes, Finish Triple Coat Epoxy Coating, For Use With IMC, RMC, Hazardous Location No, Hub Style Threaded, Number of Hubs 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Fan Brackets for 3-In-Fan, Aluminum (ABRKT3)
- LEVITON Occupant Sensor Occ Snsr Clng Mnt Us (OSC05-U0W)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 3A, 1 Pole, 277/480V AC, C Curve (FAZ-C3/1-NA-SP)
- MERSEN Forklift Limiter Fuse, CNN Series, 325A, Very Fast Acting, 130VAC, Bolt-On (CNN325)
- APPLETON ELECTRIC Conduit Body Cover, 2 in, Aluminum, Form 85 (K200-A)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 1 In. (JBX100L)
- APPLETON ELECTRIC Pulling Fitting, Iron, 1-1/2 In. (LBD150-M)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 1 In. (GRLB100-A)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LL (ERLL50)
- APPLETON ELECTRIC Conduit Body Cover, 1 in, Aluminum, Form 85 (K100-A)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 3/4 In. (GRT75)
- Appleton Electric Conduit Bodies & Covers