Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, 3-1/2 In.
Mfr # LR350-A
Zoro # G4220876
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 3 1/2 in
- Conduit Outlet Body Material Copper Free Aluminum
- Conduit Outlet Body Style LR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # LR350-A
- Zoro # G4220876
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3 1/2 in |
Conduit Outlet Body Hub Size | 3 1/2 in |
Conduit Outlet Hub Size | 3-1/2" |
Trade Size | 3 1/2 in |
Compatible Conduit Trade Size | 3 1/2 in |
Overall Width | 4 7/8 in |
Thread Size | 3 1/2 in |
Overall Length | 16 1/2 in |
Description
Conduit Outlet Body, Overall Width 4 7/8 in, Overall Length 16 1/2 in, Trade Size 3 1/2 in, Compatible Conduit Trade Size 3 1/2 in, Hub Size 3 1/2 in, Aluminum, Compatible Conduit Type IMC, RMC, Back Type Round, Body Capacity 300 cu in, Body Style LR, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location No, Hub Style Threaded, Number of Hubs 2, Shape L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 22-16 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (4FRD3)
- HUBBELL 20A Flanged Twist-Lock Inlet 4P 5W 120/208VAC L21-20P WT (HBL2515)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Ivory (OSSMD-MAI)
- LEVITON 30A Locking Connector 4P 4W 120/208Vac Bk/Wt (3433-C)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, E (GRE100)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LR (ERLR75)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 1-1/4 In. (GRLB125)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 1/2 In. (LB50T-A)
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in., Steel, FM7 (APP170IG)
- APPLETON ELECTRIC Conduit Outlet Body, L, 1/2 In. (GRL50-A)
- RACO Conduit Outlet Body, LR Style, 1-1/4" Hub (LR125)
- Appleton Electric Conduit Bodies & Covers