Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, 3-1/2 In.
Mfr # LL350-A
Zoro # G3980541
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 3 1/2 in
- Conduit Outlet Body Material Copper Free Aluminum
- Conduit Outlet Body Style LL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # LL350-A
- Zoro # G3980541
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3 1/2 in |
Conduit Outlet Body Hub Size | 3 1/2 in |
Conduit Outlet Hub Size | 3-1/2" |
Overall Width | 4 7/8 in |
Overall Length | 16 1/2 in |
Trade Size | 3 1/2 in |
Compatible Conduit Trade Size | 3 1/2 in |
Thread Size | 3 1/2 in |
Description
Conduit Outlet Body, Overall Width 4 7/8 in, Overall Length 16 1/2 in, Trade Size 3 1/2 in, Compatible Conduit Trade Size 3 1/2 in, Hub Size 3 1/2 in, Aluminum, Compatible Conduit Type IMC, RMC, Back Type Round, Body Capacity 300 cu in, Body Style LL, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location No, Hub Style Threaded, Number of Hubs 2, Shape L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2825CR)
- HUBBELL Conduit Adapter, 1 1/4 In (SAD125)
- PANDUIT #8 X 1/2" Low Profile Self-Tapping Screw (PSMS8)
- HUBBELL 20A Watertight Locking Receptacle 2P 3W 277VAC (HBL67W49)
- APPLETON ELECTRIC Conduit Outlet Body, N, 1/2 In. (GRN50-A)
- APPLETON ELECTRIC Conduit Body Gasket, 2 in., Neoprene (GK200-N)
- APPLETON ELECTRIC Conduit Body Cover, Screw In, Form 35 (K250&300)
- APPLETON ELECTRIC Conduit Outlet Body, E, 3/4 In. (GRE75-A)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, L (GRL75)
- APPLETON ELECTRIC Conduit Body Cover, 3-1/2 and 4 in., FM7 (APP970IGSA)
- ABB Conduit Outlet Body w/Cover, Iron, C (C27CG-TB)
- Appleton Electric Conduit Bodies & Covers