Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, 3-1/2 In.
Mfr # C350-A
Zoro # G4119342
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 3 1/2 in
- Conduit Outlet Body Material Copper Free Aluminum
- Conduit Outlet Body Style C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # C350-A
- Zoro # G4119342
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3 1/2 in |
Conduit Outlet Body Hub Size | 3 1/2 in |
Conduit Outlet Hub Size | 3-1/2" |
Trade Size | 3 1/2 in |
Compatible Conduit Trade Size | 3 1/2 in |
Thread Size | 3 1/2 in |
Overall Length | 18 1/8 in |
Overall Width | 4 3/4 in |
Overall Height | 5 3/16 in |
Description
Conduit Outlet Body, Overall Width 4 3/4 in, Overall Height 5 3/16 in, Overall Length 18 1/8 in, Trade Size 3 1/2 in, Compatible Conduit Trade Size 3 1/2 in, Hub Size 3 1/2 in, Aluminum, Compatible Conduit Type IMC, RMC, Back Type Round, Body Capacity 303 cu in, Body Style C, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Straight, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location No, Hub Style Threaded, Number of Hubs 2, Shape C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Colored Cable Ties, 18#, 4", Fluorescent Pink, 1000/Case (CT422L)
- DAYTON Emergency Stop Push Button, 22 mm, 1NC, Red (30G253)
- HONEYWELL Honeywell Temperature Controller T6031A1029 Remote Bulb -30 to 90°F, Refrigeration, Heat & Cool (T6031A1029)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 15V DC, 90W, 6A, Panel (SLS15060T)
- APPLETON ELECTRIC Conduit Outlet Body, 7 Hub, 3/4 In. (GRSS75)
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in., Steel, Form 35 (K50)
- APPLETON ELECTRIC Conduit Outlet Body, LL, 1/2 In. (LL50T-A)
- APPLETON ELECTRIC Conduit Outlet Body, L, 3/4 In. (GRL75-A)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LR (ERLR50)
- APPLETON ELECTRIC Pulling Fitting, Iron, 1-1/4 In. (LBD125-M)
- RACO Conduit Outlet Body, LR Style, 1-1/2" Hub (LR150)
- Appleton Electric Conduit Bodies & Covers