Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, 2 In.
Mfr # LR200T-A
Zoro # G3958315
product price: $70.39
/ea
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 2 in
- Conduit Outlet Body Material Copper Free Aluminum
- Conduit Outlet Body Style LR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # LR200T-A
- Zoro # G3958315
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 in |
Conduit Outlet Body Hub Size | 2 in |
Conduit Outlet Hub Size | 2" |
Overall Height | 4 9/16 in |
Trade Size | 2 in |
Overall Length | 10 3/16 in |
Compatible Conduit Trade Size | 2 in |
Overall Width | 2 3/4 in |
Thread Size | 2 in |
Description
Conduit Outlet Body, Overall Width 2 3/4 in, Overall Height 4 9/16 in, Overall Length 10 3/16 in, Trade Size 2 in, Compatible Conduit Trade Size 2 in, Hub Size 2 in, Aluminum, Compatible Conduit Type EMT, Back Type Flat, Body Capacity 70 cu in, Body Style LR, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Set Screw, Finish Powder Coated, For Use With EMT, Hazardous Location No, Hub Style Set Screw, Number of Hubs 2, Shape L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, Inductive, 30mm, PNP, NC (E57-30LE22-B1D)
- NVENT HOFFMAN Panels for Large Bulletin A27, A28, A28S4 and A34 Multi-Door Enclosure (A84PM40)
- MERSEN Fuse, GSA Series, Time Delay, 1-1/4A, 250VAC, 100A at 250VAC, 10kA at 125VAC, 5 PK (GSA1-1/4)
- KILLARK M to F 90Deg Elbow, Haz Loc, 3/4In, Iron (MF-90-2WW)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LB (ERLB75)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 3/4 In. (GRX75)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LR (ERLR50)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 1 In. (GRT100)
- APPLETON ELECTRIC Conduit Outlet Body, E, 1 In. (GRE100-A)
- APPLETON ELECTRIC Conduit Outlet Body, C, 3/4 In. (GRC75-A)
- LAPP GROUP CONNECTOR HOUSING CONDUIT OUTLET BODIES AND BOX (70250219)
- Appleton Electric Conduit Bodies & Covers