Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, 2 In.
Mfr # LL200T-A
Zoro # G3905912
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 2 in
- Conduit Outlet Body Material Copper Free Aluminum
- Conduit Outlet Body Style LL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # LL200T-A
- Zoro # G3905912
- UPC # 078138148055
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 in |
Conduit Outlet Body Hub Size | 2 in |
Conduit Outlet Hub Size | 2" |
Trade Size | 2 in |
Overall Length | 10 3/16 in |
Thread Size | 2 in |
Overall Width | 2 3/4 in |
Compatible Conduit Trade Size | 2 in |
Overall Height | 4 9/16 in |
Description
Conduit Outlet Body, Overall Width 2 3/4 in, Overall Height 4 9/16 in, Overall Length 10 3/16 in, Trade Size 2 in, Compatible Conduit Trade Size 2 in, Hub Size 2 in, Aluminum, Compatible Conduit Type EMT, Back Type Flat, Body Capacity 70 cu in, Body Style LL, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Set Screw, Finish Powder Coated, For Use With EMT, Hazardous Location No, Hub Style Set Screw, Number of Hubs 2, Shape L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, HOM Series 90A, 2 Pole, 120/240V AC (HOM290)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Clear, 10ft. 2"L, 2.13"W (HBLPPOAAL)
- CHECKERS Cable Protector 4-Way, 4 Channels, 2 ft. (BB4X-300GM-B/Y)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 500 lb., 3/4 In. (20302001)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, E (GRE100)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, EA (GRJEA50)
- APPLETON ELECTRIC Conduit Outlet Body, N, 3/4 In. (GRN75-A)
- APPLETON ELECTRIC Conduit Outlet Body, C, 1 In. (GRC100-A)
- APPLETON ELECTRIC Conduit Body Cover, Copper Free Aluminum (GRJSK)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 1 In. (JBX100L)
- KILLARK Conduit Outlet Body, Iron, TB (TB17)
- Appleton Electric Conduit Bodies & Covers