Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, 13 Hub, 3/4 In.
Mfr # GRSSA75
Zoro # G3900495
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 3/4 in
- Conduit Outlet Body Material Copper Free Aluminum
- Conduit Outlet Body Style 13 Hub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # GRSSA75
- Zoro # G3900495
- UPC # 781381625470
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 in |
Conduit Outlet Body Hub Size | 3/4 in |
Conduit Outlet Hub Size | 3/4" |
Thread Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Overall Length | 4 5/8 in |
Trade Size | 3/4 in |
Overall Height | 3 1/2 in |
Description
Conduit Outlet Body, Overall Height 3 1/2 in, Overall Length 4 5/8 in, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Hub Size 3/4 in, Compatible Cover GRK1, Aluminum, GRSS, Compatible Conduit Type Threaded IMC, Back Type Flat, Body Capacity 29 cu in, Body Style 13 Hub, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With Threaded IMC, Gasket Included Yes, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, 18 AWG, PP, 9/16in., PK500 (FTD77-10-D)
- ZORO SELECT Clamp, OD 5/16 In, 1/2 In W, Vinyl, PK50 (COV0609Z1)
- CALCONDUIT Nipple, 3/4 in. x 3-1/2 in., GRC (876622)
- MERSEN Semiconductor Fuse, A30QS Series, 300A, Fast-Acting, 300V AC, Bolt-On (A30QS300-4)
- APPLETON ELECTRIC ALUMINUM LR 2IN CONDUIT OUTLET BODIES AND Box (APP LR69)
- APPLETON ELECTRIC Pulling Fitting, Iron, 1-1/4 In. (LBD125-M)
- APPLETON ELECTRIC Conduit Outlet Body, LL, 1/2 In. (LL50T-A)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 1/2 In. (GRFX50)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LL (ERLL50)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, E (GRE50)
- CROUSE HINDS Box Of 2 Lb 1-1/2in Conduit Outlet Bodies and Box (LB57 SA)
- Appleton Electric Conduit Bodies & Covers