Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, 1/2 In.
Mfr # JBLX-50L
Zoro # G4049263
product price: $88.79
/ea
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 1/2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # JBLX-50L
- Zoro # G4049263
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 in |
Conduit Outlet Body Hub Size | 1/2 in |
Conduit Outlet Hub Size | 1/2" |
Compatible Conduit Trade Size | 1/2 in |
Trade Size | 1/2 in |
Overall Length | 5 11/16 in |
Overall Width | 3 5/16 in |
Overall Height | 4 1/2 in |
Thread Size | 1/2 in |
Description
Conduit Outlet Body, Overall Width 3 5/16 in, Overall Height 4 1/2 in, Overall Length 5 11/16 in, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Iron, Compatible Conduit Type IMC, RMC, Back Type Round, Body Capacity 33 cu in, Body Style X, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Triple Coat Epoxy Coating, For Use With IMC, Threaded RMC, Hazardous Location No, Hub Style Threaded, Number of Hubs 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UBIQUITI NETWORKS COMMERCIAL Ethernet Surge Protector, ETHSPG2 (ETH-SP-G2)
- ECLIPSE TOOLS Wire Ferrule, Yellow, 10 AWG, 12mm, PK100 (701-085)
- EATON Ovrload Relay, 9 to 45A, Class 10/20/30, 3P (XTOE045CGS)
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 35A, 600V AC, Non-Indicating (A60Q35-2)
- APPLETON ELECTRIC Conduit Outlet Body, 1-1/4 In. (TB47-SA)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 1/2 In. (GRX50)
- APPLETON ELECTRIC Conduit Outlet Body, C, 1/2 In. (C50T-A)
- APPLETON ELECTRIC Conduit Body Cover, 2 in., Steel, Form 35 (K200)
- APPLETON ELECTRIC ALUMINUM LR 2IN CONDUIT OUTLET BODIES AND Box (APP LR69)
- APPLETON ELECTRIC Conduit Body Cover, 1-1/4 in., FM7 (APP470IGSA)
- CANTEX Conduit Outlet Body, PVC, LB (5133670)
- Appleton Electric Conduit Bodies & Covers