Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, 1/2 In.
Mfr # JBDX-50
Zoro # G2308400
product price: $67.29
/ea
Sold in multiples of 10 for $672.90
$672.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 1/2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # JBDX-50
- Zoro # G2308400
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 in |
Conduit Outlet Body Hub Size | 1/2 in |
Conduit Outlet Hub Size | 1/2" |
Trade Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Width | 2 3/8 in |
Overall Length | 6 1/8 in |
Thread Size | 1/2 in |
Overall Height | 4 1/2 in |
Description
Conduit Outlet Body, Overall Width 2 3/8 in, Overall Height 4 1/2 in, Overall Length 6 1/8 in, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Iron, Compatible Conduit Type IMC, RMC, Back Type Round, Body Capacity 23 cu in, Body Style X, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Triple Coat Epoxy Coating, For Use With IMC, Threaded RMC, Hazardous Location No, Hub Style Threaded, Number of Hubs 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 4; 12; 13, Non Hinged Clamp (BN4161406CH)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 10.05 in H, 10 in W, 6.38 in D, NEMA 12, 13, 4, 4X (A10106PHC)
- TECHFLEX Sleeving, 0.380 In., 5 ft. L, Red (FIN0.38RD5)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Yellow, 250VAC/300VDC (XZCPV1965L5)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 3/4 In. (GRFT75)
- APPLETON ELECTRIC Conduit Outlet Body, X, 3/4 In. (GRX75-A)
- APPLETON ELECTRIC Conduit Body Gasket, 2-1/2 and 3 in. (GK250-300-N)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, T (ERT50)
- APPLETON ELECTRIC Conduit Body Cover, 3/4 in., Steel, FM7 (APP270IG)
- APPLETON ELECTRIC Iron Lb 3In Conduit Outlet Bodies And Box (LB888)
- KILLARK Conduit Outlet Body, Iron, LL, 1 In. (LL37)
- Appleton Electric Conduit Bodies & Covers