Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, 1-1/4 In.
Mfr # GRL125-A
Zoro # G3908003
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1 1/4 in
- Conduit Outlet Body Material Copper Free Aluminum
- Conduit Outlet Body Style L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # GRL125-A
- Zoro # G3908003
- UPC # 781381442800
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 1/4 in |
Conduit Outlet Body Hub Size | 1 1/4 in |
Conduit Outlet Hub Size | 1-1/4" |
Overall Length | 6 1/4 in |
Trade Size | 1 1/4 in |
Overall Height | 3 9/16 in |
Compatible Conduit Trade Size | 1 1/4 in |
Thread Size | 1 1/4 in |
Overall Width | 4 1/2 in |
Description
Conduit Outlet Body, Overall Width 4 1/2 in, Overall Height 3 9/16 in, Overall Length 6 1/4 in, Trade Size 1 1/4 in, Compatible Conduit Trade Size 1 1/4 in, Hub Size 1 1/4 in, Compatible Cover GRK-1, GRK-100C, GRK-1DC, GRK-1M, GRK-1SC, GRK-1SC-A, GRK-2, GRK-2M, GRK-2SC, GRK-2SC-A, GRK-3, GRK-3M, GRK-3SC, GRK-3SC-A, GRK-50, GRK-50A, GRK-50C, GRK-75, GRK-75A, GRK-75C, GRK-75U, GRK-75UA, Aluminum, GR, Compatible Conduit Type Threaded IMC, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Rocker Switch-ON/OFF 5-Pin Blue (20258)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60132)
- ELECTRIDUCT Hook & Loop Wrap - Continuous Roll (CT-VW-ROLL-75-BK)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Maintained, 3P (9001KS43FBH13)
- APPLETON ELECTRIC Conduit Body Cover, GRJ Series (GRJK-S)
- APPLETON ELECTRIC Conduit Outlet Body, C, 1/2 In. (C50T-A)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, EA (GRJEA50)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 1/2 In. (GRX50)
- APPLETON ELECTRIC Conduit Body Cover, 2-1/2 and 3 in., FM8 (880IG)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRJT50)
- O-Z/GEDNEY IRON C 1IN CONDUIT OUTLET BODIES AND Box, 5PK (OZG C37)
- Appleton Electric Conduit Bodies & Covers