Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, 1-1/2 In.
Mfr # GRL150-A
Zoro # G4075653
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1 1/2 in
- Conduit Outlet Body Material Copper Free Aluminum
- Conduit Outlet Body Style L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # GRL150-A
- Zoro # G4075653
- UPC # 781381116961
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 1/2 in |
Conduit Outlet Body Hub Size | 1 1/2 in |
Conduit Outlet Hub Size | 1-1/2" |
Overall Height | 4 13/16 in |
Trade Size | 1 1/2 in |
Thread Size | 1 1/2 in |
Overall Width | 5 3/4 in |
Overall Length | 7 5/8 in |
Compatible Conduit Trade Size | 1 1/2 in |
Description
Conduit Outlet Body, Overall Width 5 3/4 in, Overall Height 4 13/16 in, Overall Length 7 5/8 in, Trade Size 1 1/2 in, Compatible Conduit Trade Size 1 1/2 in, Hub Size 1 1/2 in, Compatible Cover GRK-1, GRK-100C, GRK-1DC, GRK-1M, GRK-1SC, GRK-1SC-A, GRK-2, GRK-2M, GRK-2SC, GRK-2SC-A, GRK-3, GRK-3M, GRK-3SC, GRK-3SC-A, GRK-50, GRK-50A, GRK-50C, GRK-75, GRK-75A, GRK-75C, GRK-75U, GRK-75UA, Aluminum, GR, Compatible Conduit Type Threaded IMC, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Splice Connector, Vinyl, Yellow, PK50 (4FRL5)
- INSULTAB Shrink Tubing, 2.5in ID, Clear, 10ft (HS-105 2-1/2 Clr 10)
- SQUARE D Nonreversing 1 NEMA Rating, 120V AC (8911DPSG13V02)
- OMRON General Purpose Relay, 240V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PNAC240)
- APPLETON ELECTRIC Conduit Outlet Body, L, 1 In. (GRL100-A)
- APPLETON ELECTRIC Conduit Outlet Body, C, 1/2 In. (C50T-A)
- APPLETON ELECTRIC ALUMINUM LR 2IN CONDUIT OUTLET BODIES AND Box (APP LR69)
- APPLETON ELECTRIC Conduit Body Cover, 3-1/2 and 4 in., FM7 (APP970IGSA)
- APPLETON ELECTRIC V-51 MTG HOOD ALUMINUM 3/4IN CONDUIT OUTLET BODIES AND BOX (VC75-A)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 1 In. (GRC100)
- APPLETON ELECTRIC Conduit Outlet Body, C, 1/2 In. (GRFC50-A)
- Appleton Electric Conduit Bodies & Covers