Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Body Gasket, SEH Series
Mfr # SEH-GK
Zoro # G4107336
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazardous Location Yes
- Design Screw In
- Material Composition Fiber
- Includes Screws
- For Use With Appleton SEH Series Conduit Outlet Boxes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # SEH-GK
- Zoro # G4107336
- Country of Origin United States
- Category Conduit Bodies & Covers
Details
Item | Conduit Body Gasket |
Hazardous Location | Yes |
Design | Screw In |
Material | Composition Fiber |
Includes | Screws |
For Use With | Appleton SEH Series Conduit Outlet Boxes |
Standards | C22.2 No. 18.1, UL 514A, UL Listed E2527 |
Accessory Type | Gasket |
Gasket Included | Yes |
Connection Type | Screw In |
Series | For Round Body |
Description
Conduit Body Gasket, Material Composition Fiber, For Use With Appleton SEH Series Conduit Outlet Boxes, Includes Screws, Connection Type Screw In, Accessory Type Gasket, Gasket Included Yes, Hazardous Location Yes, Series SEH, Standards C22.2 No. 18.1, UL 514A, UL Listed E2527
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 60A, 208V (HBL560P9W)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM8E516)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 45A, 600V AC, Non-Indicating (LPS-RK-45SP)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT3015KIT001)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, N (GRN50)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 3/4 In. (GRT75)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 1 In. (JBX100L)
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in., GRJS Series (GRJSK-50)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 3/4 In. (GRJT75)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 3/4 In. (GUC75)
- KILLARK Conduit Outlet Body, Iron, LL, 1 In. (LL37)
- Appleton Electric Conduit Bodies & Covers