Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Body Gasket, Neoprene, JB Series
Mfr # JB-GK-N
Zoro # G3889907
original price:
$8.84
19% off
new price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazardous Location Yes
- Design Screw In
- Material Neoprene
- Includes Screws
- For Use With Appleton JB Series Conduit Outlet Boxes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # JB-GK-N
- Zoro # G3889907
- Country of Origin United States
- Category Conduit Bodies & Covers
Details
Item | Conduit Body Gasket |
Hazardous Location | Yes |
Design | Screw In |
Material | Neoprene |
Includes | Screws |
For Use With | Appleton JB Series Conduit Outlet Boxes |
Standards | UL 514A |
Accessory Type | Gasket |
Series | For Round Body |
Connection Type | Screw In |
Gasket Included | Yes |
Description
Conduit Body Gasket, Material Neoprene, For Use With Appleton JB Series Conduit Outlet Boxes, Includes Screws, Connection Type Screw In, Accessory Type Gasket, Gasket Included Yes, Hazardous Location Yes, Series JB, Standards UL 514A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Control Relay4NO24VAC16A (XTRE10B40T)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA31A1)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNC5)
- PANDUIT Corr. Loom Tubing Slit, .25" (6.4mm) X 1 (CLT25F-C20)
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in., GRJS Series (GRJSK-50)
- APPLETON ELECTRIC FDH CAST DEVBOX IRON CONDUIT OUTLET BODIES AND BOX (FS-2G)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, N (GRN100)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 1/2 In. (GRLB50)
- APPLETON ELECTRIC Conduit Body Cover, 2In, Alum, FM7 (APP670IGSA)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 2 In. (X67)
- KILLARK Conduit Outlet Body, Iron, C, 1 In. (OC-3M)
- Appleton Electric Conduit Bodies & Covers