Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Body Gasket, 2-1/2 and 3 in.
Mfr # GK250-300-N
Zoro # G4152915
original price:
$17.51
16% off
new price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 2 1/2 in, 3 in
- Hazardous Location Yes
- Design Lay In
- Material Neoprene
- Includes Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # GK250-300-N
- Zoro # G4152915
- UPC # 781381434409
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 1/2 in, 3 in |
Fits Hub Size | 2 1/2 in, 3 in |
Details
Item | Gaskets for Conduit Access Fitting |
Hazardous Location | Yes |
Design | Lay In |
Material | Neoprene |
Includes | Screws |
For Use With | Appleton Form 35 Unilet Conduit Outlet Bodies |
Standards | C22.2 No. 18.3, UL 514A, UL 514B |
Gasket Included | Yes |
Connection Type | Screw In |
Hazardous Location Rating | Class I, Division 2 |
Accessory Type | Gasket |
Description
Gaskets for Conduit Access Fitting, Material Neoprene, For Use With Appleton Form 35 Unilet Conduit Outlet Bodies, Includes Screws, Connection Type Screw In, Accessory Type Gasket, Gasket Included Yes, Hazardous Location Yes, Hazardous Location Rating Class I, Division 2, Fits Hub Size 2 1/2 in, 3 in, Standards C22.2 No. 18.3, UL 514A, UL 514B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- INTERMATIC Replacmnt Timer Trippers (156PB10398A)
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 3A, 600V AC, Non-Indicating (ATDR3)
- SCHNEIDER ELECTRIC MultiheadedPBBoot, Transparent, Silicone (ZBA708)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 1-1/2 In. (C58)
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in., Steel, Form 35 (K50)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, LB, 3/4 In. (GRLB75)
- APPLETON ELECTRIC Conduit Outlet Body, E, 3/4 In. (GRE75-A)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 3/4 In. (GRFX75)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 1-1/2 In. (GRT150)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 1 In. (LB100T-A)
- Appleton Electric Conduit Bodies & Covers