Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Body Cover, Steel Screws, Form 85
Mfr # K250&300-A
Zoro # G3963951
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 2 1/2 in, 3 in
- Hazardous Location Yes
- Design Screw In
- Material Aluminum
- Includes Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # K250&300-A
- Zoro # G3963951
- UPC # 781381471701
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 1/2 in, 3 in |
Fits Hub Size | 2 1/2 in, 3 in |
Details
Item | Covers for Conduit Access Fitting |
Hazardous Location | Yes |
Design | Screw In |
Material | Aluminum |
Includes | Screws |
For Use With | Appleton Form 85 Unilet Conduit Outlet Bodies |
Standards | C22.2 No. 18.3, UL 514A, UL 514B |
Accessory Type | Cover |
Gasket Included | No |
Connection Type | Screw In |
Hazardous Location Rating | Class I, Division 2 |
Description
Covers for Conduit Access Fitting, Material Aluminum, For Use With Appleton Form 85 Unilet Conduit Outlet Bodies, Includes Screws, Connection Type Screw In, Accessory Type Cover, Gasket Included No, Hazardous Location Yes, Hazardous Location Rating Class I, Division 2, Fits Hub Size 2 1/2 in, 3 in, Standards C22.2 No. 18.3, UL 514A, UL 514B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 10 AWG, 125VAC, 50 ft. L (26480054)
- SEA DOG Boot-Circ Breaker Pr, #420839-1 (420839-1)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 18 A (LC1D186G7)
- ZORO SELECT Flat Indicator Light, White, 120VAC (24M177)
- APPLETON ELECTRIC Conduit Body Cover, 3/4 in., Steel, Form 35 (K75)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 1-1/2 In. (GRLB150)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 3/4 In. (GRX75)
- APPLETON ELECTRIC Conduit Body Cover, 1-1/4 in., Form 35 (K125&150)
- APPLETON ELECTRIC Box Of 5 Body Cover Conduit Parts and Accessory (SEHK-BC)
- APPLETON ELECTRIC Conduit Body Cover, Copper Free Aluminum (GRJSK)
- KILLARK Conduit Body Gasket, 2 in. (OL-6-RG)
- Appleton Electric Conduit Bodies & Covers