Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Body Cover, Malleable Iron
Mfr # CPSK20B
Zoro # G4089906
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazardous Location Yes
- Design Screw In
- Material Iron
- Includes Screws
- For Use With Appleton CPU Series Outlet Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # CPSK20B
- Zoro # G4089906
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Fits Hub Size | 3 13/16 in |
Details
Item | Conduit Body Cover |
Hazardous Location | Yes |
Design | Screw In |
Material | Iron |
Includes | Screws |
For Use With | Appleton CPU Series Outlet Box |
Standards | UL 886, UL Listed for Class I, Division 1 and 2, Groups C, D, UL Listed for Class II, Division 1 and 2, Groups E, F, G, UL Listed for Class III |
Accessory Type | Cover |
Series | For Round Body |
Connection Type | Screw In |
Description
Conduit Body Cover, Material Iron, For Use With Appleton CPU Series Outlet Box, Includes Screws, Connection Type Screw In, Accessory Type Cover, Hazardous Location Yes, Fits Hub Size 3 13/16 in, Series CPU, Standards UL 886, UL Listed for Class I, Division 1 and 2, Groups C, D, UL Listed for Class II, Division 1 and 2, Groups E, F, G, UL Listed for Class III
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 1/2A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR1/2)
- POWER FIRST Wire Connector Wing, Red, PK100 (5UYJ8)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 12 (DTNF361J)
- NVENT HOFFMAN Barrier Kit, Bolt-On, Fits 3.00x3.00, Gr (F33BK60)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 1 In. (GRT100)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, L (GRL50)
- APPLETON ELECTRIC Conduit Outlet Body, T, 3/4 In. (GRFT75-A)
- APPLETON ELECTRIC Conduit Outlet Body, N, 3/4 In. (GRN75-A)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 1/2 In. (GRLB50)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 1 In. (GUT100)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 2 In. (X67)
- Appleton Electric Conduit Bodies & Covers