Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Body Cover, Copper Free Aluminum
Mfr # GRJSK
Zoro # G4133342
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazardous Location Yes
- Design Threaded
- Material Aluminum
- Includes Screws
- For Use With Appleton GRJS Series Outlet Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # GRJSK
- Zoro # G4133342
- UPC # 781381441001
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Fits Hub Size | 2 9/16 in |
Details
Item | Covers for Conduit Access Fitting |
Hazardous Location | Yes |
Design | Threaded |
Material | Aluminum |
Includes | Screws |
For Use With | Appleton GRJS Series Outlet Box |
Standards | UL 886, UL Listed for Class I, Division 1 and 2, Groups C, D, UL Listed for Class II, Division 1 and 2, Groups E, F, G, UL Listed for Class III |
Gasket Included | Yes |
Series | For Round Body |
Connection Type | Screw In |
Hazardous Location Rating | Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III |
Accessory Type | Cover |
Finish | Powder Coated |
NEC Certifications and Compliances | Class I, Division 1 and 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; Class III; Raintight |
Standard Materials and Finishes | Malleable iron body with triple-coat finish (1) zinc electroplate, (2) chromate, and (3) epoxy powder coat; copperfree (4/10 of 1% max.) aluminum cover with epoxy powder coat |
Description
Covers for Conduit Access Fitting, Material Aluminum, For Use With Appleton GRJS Series Outlet Box, Includes Screws, Connection Type Screw In, Finish Powder Coated, Accessory Type Cover, Gasket Included Yes, Hazardous Location Yes, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Fits Hub Size 2 9/16 in, Series GRJS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Type C Cover Wiring Duct, Blue, 6ft (C2IB6)
- LEVITON Receptacle (275-E)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 65 A (LC1D65B7)
- IDEAL Shrink Tubing, 0.268in ID, Black, 4ft, PK5 (46-605)
- APPLETON ELECTRIC Conduit Body Cover, 1-1/4 in., Steel, FM7 (APP470IG)
- APPLETON ELECTRIC Conduit Outlet Body, 1-1/2 In. (GRT150-A)
- APPLETON ELECTRIC Conduit Body Cover, Iron, CPU Series (CPSK20-75)
- APPLETON ELECTRIC Conduit Body Cover, Screw In, Form 35 (K350&400)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, TB (ERTB75)
- APPLETON ELECTRIC Conduit Outlet Body, 13 Hub, 1/2 In. (GRSSA50)
- APPLETON ELECTRIC Conduit Body Cover, 3/4 in., Steel, Form 35 (K75)
- Appleton Electric Conduit Bodies & Covers