Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Body Cover, Appleton SEH Series
Mfr # SEHK-BC
Zoro # G4131976
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazardous Location Yes
- Design Screw In
- Material Iron
- Includes Screws
- For Use With Appleton SEH Series Conduit Outlet Boxes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # SEHK-BC
- Zoro # G4131976
- UPC # 781381670500
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Fits Hub Size | 4 in |
Details
Item | Covers for Conduit Access Fitting |
Hazardous Location | Yes |
Design | Screw In |
Material | Iron |
Includes | Screws |
For Use With | Appleton SEH Series Conduit Outlet Boxes |
Standards | C22.2 No. 18.1, UL 514A, UL Listed E2527 |
Accessory Type | Cover |
Finish | Chromate Coated, Powder Coated, Electroplated |
Gasket Included | No |
Connection Type | Screw In |
Series | For Round Body |
Hazardous Location Rating | Not Rated |
Description
Covers for Conduit Access Fitting, Material Iron, For Use With Appleton SEH Series Conduit Outlet Boxes, Includes Screws, Connection Type Screw In, Finish Chromate Coated, Powder Coated, Electroplated, Accessory Type Cover, Gasket Included No, Hazardous Location Yes, Hazardous Location Rating Not Rated, Fits Hub Size 4 in, Series SEH, Standards C22.2 No. 18.1, UL 514A, UL Listed E2527
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Heavy Duty Cable Tie, 15 in L, 0.33 in W, Nylon, Black, Indoor, Outdoor Use, 25 Pack (SG350LHG-Q0)
- SOLAHD Redundancy Module, 24V DC, 12/28V DC, 30W, 20A, DIN Rail (SDN 2.520RED)
- SIEMENS Nonfusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HNF362RPV)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, Box Mount Blank, Black (P13BK)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, T (ERT75)
- APPLETON ELECTRIC Conduit Outlet Body, L, 1 In. (GRL100-A)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, L (GRL50)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 1-1/2 In. (C58)
- APPLETON ELECTRIC Conduit Outlet Body, C, 1/2 In. (GRFC50-A)
- APPLETON ELECTRIC Conduit Outlet Body, 13 Hub, 3/4 In. (GRSSA75)
- RACO Conduit Body Gasket, 1" Hub Size, Rubber (CRG100)
- Appleton Electric Conduit Bodies & Covers