Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Body Cover, 3/4 in., Steel, FM8
Mfr # 280IG
Zoro # G4284515
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 3/4 in
- Hazardous Location Yes
- Design Clip On
- Material Steel
- Includes Screws, Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # 280IG
- Zoro # G4284515
- UPC # 781381167932
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 in |
Fits Hub Size | 3/4 in |
Details
Item | Covers for Conduit Access Fitting |
Hazardous Location | Yes |
Design | Clip On |
Material | Steel |
Includes | Screws, Gasket |
For Use With | Appleton FM8 Unilet Conduit Outlet Bodies |
Standards | C22.2 No. 18.3, UL 514A, UL Listed for Class I, Division II |
Hazardous Location Rating | Class I, Division 2 |
Series | For Standard Body |
Connection Type | Screw In |
Accessory Type | Cover |
Gasket Included | Yes |
Description
Covers for Conduit Access Fitting, Material Steel, For Use With Appleton FM8 Unilet Conduit Outlet Bodies, Includes Screws, Gasket, Connection Type Screw In, Accessory Type Cover, Gasket Included Yes, Hazardous Location Yes, Hazardous Location Rating Class I, Division 2, Fits Hub Size 3/4 in, Series FM8, Standards C22.2 No. 18.3, UL 514A, UL Listed for Class I, Division II
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cable Manager, Finger duct with cover, 1U (SRCABLEDUCT1U)
- MIDWEST FASTENER 1/8" x 3" Red Heat Shrink Tubing 10PK (73083)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J52)
- FLEX-STRUT Bracket Brace Adapter For FS-201 (FS-5650 E/G)
- APPLETON ELECTRIC Conduit Body Cover, 1 in, Aluminum, Form 85 (K100-A)
- APPLETON ELECTRIC Conduit Body Gasket, 1/2 in., Neoprene (GK50-N)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LB (ERLB50)
- APPLETON ELECTRIC Conduit Outlet Body, C, 1/2 In. (GRC50)
- APPLETON ELECTRIC Conduit Outlet Body, X, 1 In. (GRX100-A)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 3/4 In. (GUT75)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRFT50)
- Appleton Electric Conduit Bodies & Covers