Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Body Cover, 3/4 in., Steel, FM7
Mfr # APP270IG
Zoro # G4106855
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 3/4 in
- Hazardous Location Yes
- Design Clip On
- Material Steel
- Includes Screws, Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # APP270IG
- Zoro # G4106855
- UPC # 781381167444
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 in |
Fits Hub Size | 3/4 in |
Details
Item | Covers for Conduit Access Fitting |
Hazardous Location | Yes |
Design | Clip On |
Material | Steel |
Includes | Screws, Gasket |
For Use With | Appleton FM7 Unilet Conduit Outlet Bodies |
Standards | UL Listed E2527 for Class I, Division II |
Series | For Standard Body |
Gasket Included | Yes |
Connection Type | Screw In |
Hazardous Location Rating | Class I, Division 2 |
Accessory Type | Cover |
Description
Covers for Conduit Access Fitting, Material Steel, For Use With Appleton FM7 Unilet Conduit Outlet Bodies, Includes Screws, Gasket, Connection Type Screw In, Accessory Type Cover, Gasket Included Yes, Hazardous Location Yes, Hazardous Location Rating Class I, Division 2, Fits Hub Size 3/4 in, Series FM7, Standards UL Listed E2527 for Class I, Division II
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND 4 INCH BOX EXT, 12X12, GALV (CSG1212EXT4)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 125A, 250V AC, Non-Indicating (TR125R)
- ZORO SELECT Industrial Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 20A @ 480V AC Contact Rating (5JEF2)
- CALBRITE Elbow, 90 deg., ETM, 1/2in, 11inL, 304 SS (S10590EL00)
- APPLETON ELECTRIC Conduit Body Gasket, 3/4 in., Neoprene (GK75-N)
- APPLETON ELECTRIC Conduit Body Cover, Appleton JB Series (JBK-B)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, XAT (GRJS75)
- APPLETON ELECTRIC UNILET FM9 ALUMINUM LL 1IN CONDUIT OUTLET BODIES AND Box, 5PK (APP LL39)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRJT50)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRT50)
- APPLETON ELECTRIC ALUMINUM TB 1-1/2IN CONDUIT OUTLET BODIES AND BOX (APP TB59)
- Appleton Electric Conduit Bodies & Covers