Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Body Cover, 3/4 in., JB Series
Mfr # JBK-75
Zoro # G3979963
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 3/4 in
- Hazardous Location Yes
- Design Screw In
- Material Iron
- Includes Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # JBK-75
- Zoro # G3979963
- UPC # 781381464505
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 in |
Overall Height | 15/16 in |
Fits Hub Size | 3/4 in |
Details
Item | Covers for Conduit Access Fitting |
Hazardous Location | Yes |
Design | Screw In |
Material | Iron |
Includes | Screws |
For Use With | Appleton JB Series Conduit Outlet Boxes |
Standards | UL 514A |
Hazardous Location Rating | Class II, Division 1 and 2, Groups E, F, G, Class III |
Gasket Included | No |
Connection Type | Screw In |
Series | For Round Body |
Accessory Type | Cover |
Finish | Chromate Coated, Powder Coated, Electroplated |
Description
Covers for Conduit Access Fitting, Material Iron, For Use With Appleton JB Series Conduit Outlet Boxes, Includes Screws, Connection Type Screw In, Finish Chromate Coated, Powder Coated, Electroplated, Accessory Type Cover, Gasket Included No, Hazardous Location Yes, Hazardous Location Rating Class II, Division 1 and 2, Groups E, F, G, Class III, Fits Hub Size 3/4 in, Overall Height 15/16 in, Series JB, Standards UL 514A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illum Selector Switch, Maintained, 3P (52SA2CABA1)
- BURNDY Split-Bolt Connector, 1 str to 250 kcmil (KS29)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Brown (SHC1097ZP)
- FESTO Proximity Sensor SMT-C1-PS-24V-K-5, 0-OE (SMT-C1-PS-24V-K-5,0-OE)
- APPLETON ELECTRIC Conduit Body Cover, 3/4 in., FM7 (APP270IGSA)
- APPLETON ELECTRIC ALUMINUM LR 1IN CONDUIT OUTLET BODIES AND BOX, 5PK (APP LR39)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, N (GRN50)
- APPLETON ELECTRIC Conduit Outlet Body, C, 1/2 In. (GRC50)
- APPLETON ELECTRIC Conduit Body Cover, 3/4 in., Steel, Form 35 (K75)
- APPLETON ELECTRIC Conduit Outlet Body, C, 1/2 In. (C50T-A)
- RACO Conduit Outlet Body, 10.0 cu. in Cap. (UCB075)
- Appleton Electric Conduit Bodies & Covers