Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Body Cover, 3/4 in., FM7
Mfr # APP270IGSA
Zoro # G4284542
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 3/4 in
- Hazardous Location Yes
- Design Clip On
- Material Aluminum
- Includes Screws, Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # APP270IGSA
- Zoro # G4284542
- UPC # 781381167598
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 in |
Fits Hub Size | 3/4 in |
Details
Item | Covers for Conduit Access Fitting |
Hazardous Location | Yes |
Design | Clip On |
Material | Aluminum |
Includes | Screws, Gasket |
For Use With | Appleton FM7 Unilet Conduit Outlet Bodies |
Standards | UL Listed E2527 for Class I, Division II |
Gasket Included | Yes |
Accessory Type | Cover |
Hazardous Location Rating | Class I, Division 2 |
Series | For Standard Body |
Connection Type | Screw In |
Description
Covers for Conduit Access Fitting, Material Aluminum, For Use With Appleton FM7 Unilet Conduit Outlet Bodies, Includes Screws, Gasket, Connection Type Screw In, Accessory Type Cover, Gasket Included Yes, Hazardous Location Yes, Hazardous Location Rating Class I, Division 2, Fits Hub Size 3/4 in, Series FM7, Standards UL Listed E2527 for Class I, Division II
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Round Guard, 22mm, Yellow (ZB4BZ1905)
- RETYZ Releasable Tie, Natural, Nylon, PK100 (EVT-S12NL-TA)
- POWER FIRST Surge Protector Plug Adapter, 1 Outlet (52NY47)
- SIEMENS Ovrload Rely, 9 to 12.5A, 3P, Class 10,690V (3RU21161KB0)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LB (ERLB50)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, L (GRL50)
- APPLETON ELECTRIC Conduit Body Cover, 1 in., Steel, FM7 (APP370IG)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 3/4 In. (GRFT75)
- APPLETON ELECTRIC Conduit Body Cover, GRJ Series (GRJK-S)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, N (GRN100)
- APPLETON ELECTRIC Conduit Outlet Body, X, 1 In. (GRX100-A)
- Appleton Electric Conduit Bodies & Covers