Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Body Cover, 3-1/2 and 4 in., FM8
Mfr # 980IG
Zoro # G3894082
product price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazardous Location Yes
- Hub Size 3 1/2 in, 4 in
- Design Clip On
- Material Steel
- Includes Screws, Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # 980IG
- Zoro # G3894082
- UPC # 781381167994
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3 1/2 in, 4 in |
Fits Hub Size | 3 1/2 in, 4 in |
Details
Item | Covers for Conduit Access Fitting |
Hazardous Location | Yes |
Design | Clip On |
Material | Steel |
Includes | Screws, Gasket |
For Use With | Appleton FM8 Unilet Conduit Outlet Bodies |
Standards | C22.2 No. 18.3, UL 514A, UL Listed for Class I, Division II |
Connection Type | Screw In |
Hazardous Location Rating | Class I, Division 2 |
Series | For Standard Body |
Accessory Type | Cover |
Gasket Included | Yes |
Description
Covers for Conduit Access Fitting, Material Steel, For Use With Appleton FM8 Unilet Conduit Outlet Bodies, Includes Screws, Gasket, Connection Type Screw In, Accessory Type Cover, Gasket Included Yes, Hazardous Location Yes, Hazardous Location Rating Class I, Division 2, Fits Hub Size 3 1/2 in, 4 in, Series FM8, Standards C22.2 No. 18.3, UL 514A, UL Listed for Class I, Division II
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 10FT- Blue (HS3-100-10-BL)
- TRIPP LITE Duplex MMF/SMF Coupler, SC/SC (N452-000)
- AC WORKS NEMA L5-15R 15A 125V 3-Prong Locking Female With UL, C-UL Approval (ASL515R)
- CAROL 4 AWG 4 Conductor Portable Cord 600V 100 ft. BK (16084)
- APPLETON ELECTRIC Conduit Outlet Body, L, 1/2 In. (GRL50-A)
- APPLETON ELECTRIC Conduit Outlet Body, X, 1 In. (GRX100-A)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 3/4 In. (GRJT75)
- APPLETON ELECTRIC Conduit Body Cover, 3/4 in., JB Series (JBK-75)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, LB, 3/4 In. (GRLB75)
- APPLETON ELECTRIC Ceiling Hood Iron 3/4In Conduit Outlet Bodies And Box (VC-75)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, N (GRN50)
- Appleton Electric Conduit Bodies & Covers