Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Body Cover, 1/2 in., Steel, Form 35
Mfr # K50
Zoro # G4284357
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hazardous Location Yes
- Hub Size 1/2 in
- Design Screw In
- Material Steel
- Includes Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # K50
- Zoro # G4284357
- UPC # 781381470209
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 in |
Fits Hub Size | 1/2 in |
Details
Item | Covers for Conduit Access Fitting |
Hazardous Location | Yes |
Design | Screw In |
Material | Steel |
Includes | Screws |
For Use With | Appleton Form 35 Unilet Conduit Outlet Bodies |
Standards | C22.2 No. 18.3, UL 514A, UL 514B |
Gasket Included | No |
Accessory Type | Cover |
Connection Type | Screw In |
Hazardous Location Rating | Class I, Division 2 |
Description
Covers for Conduit Access Fitting, Material Steel, For Use With Appleton Form 35 Unilet Conduit Outlet Bodies, Includes Screws, Connection Type Screw In, Accessory Type Cover, Gasket Included No, Hazardous Location Yes, Hazardous Location Rating Class I, Division 2, Fits Hub Size 1/2 in, Standards C22.2 No. 18.3, UL 514A, UL 514B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Pro Extension Cord, 10/3 AWG SJTW, 50, (FZ512930)
- D-LINE Linkable Floor Cover, 3/8 in (US/FC83H/9M)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T3533111S)
- ALLEN TEL Distribution Ring, Aluminum, 8-1/8 x 5-1/8 x 6-3/8 x 3-3/4 in. (GB13C)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 3/4 In. (GRT75)
- APPLETON ELECTRIC Conduit Outlet Body, E, 1/2 In. (GRE50-A)
- APPLETON ELECTRIC Conduit Body Cover, 1-1/2 in., FM7 (APP570IGSA)
- APPLETON ELECTRIC Conduit Body Cover, 3/4 in., Steel, FM7 (APP270IG)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, XAT (GRJS100)
- APPLETON ELECTRIC Conduit Body Cover, 2-1/2 and 3 in., FM7 (APP870IGSA)
- CROUSE HINDS 2IN CONDUIT OUTLET BODIES AND BOX, 2PK (LL67)
- Appleton Electric Conduit Bodies & Covers