Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Body Cover, 1/2 in. Hub, JB Series
Mfr # JBK-50
Zoro # G3908983
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazardous Location Yes
- Hub Size 1/2 in
- Design Screw In
- Material Iron
- Includes Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # JBK-50
- Zoro # G3908983
- UPC # 781381464307
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 in |
Fits Hub Size | 1/2 in |
Overall Height | 3/4 in |
Details
Item | Covers for Conduit Access Fitting |
Hazardous Location | Yes |
Design | Screw In |
Material | Iron |
Includes | Screws |
For Use With | Appleton JB Series Conduit Outlet Boxes |
Standards | UL 514A |
Finish | Chromate Coated, Powder Coated, Electroplated |
Hazardous Location Rating | Class II, Division 1 and 2, Groups E, F, G, Class III |
Connection Type | Screw In |
Gasket Included | No |
Accessory Type | Cover |
Series | For Round Body |
Description
Covers for Conduit Access Fitting, Material Iron, For Use With Appleton JB Series Conduit Outlet Boxes, Includes Screws, Connection Type Screw In, Finish Chromate Coated, Powder Coated, Electroplated, Accessory Type Cover, Gasket Included No, Hazardous Location Yes, Hazardous Location Rating Class II, Division 1 and 2, Groups E, F, G, Class III, Fits Hub Size 1/2 in, Overall Height 3/4 in, Series JB, Standards UL 514A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-LOCK CABLEWRAP Strap, Reusable, Blue, PK10, 1x6.5" (RLH-065-010-BU)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., Gray (HS1001G)
- LEVITON Receptacle, 15 A Amps, 125VAC, Inlet Outlet, 5-15P, White (5278-C)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 452sq ft, White (CMR PDT 9)
- APPLETON ELECTRIC Conduit Body Cover, Steel Screws, Form 85 (K250&300-A)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, T (ERT75)
- APPLETON ELECTRIC Conduit Body Cover, 1-1/4 in., FM7 (APP470IGSA)
- APPLETON ELECTRIC Conduit Outlet Body, C, 1/2 In. (C50T-A)
- APPLETON ELECTRIC ALUMINUM LR 2IN CONDUIT OUTLET BODIES AND Box (APP LR69)
- APPLETON ELECTRIC Conduit Body Cover, Screw In, Form 35 (K350&400)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRJT50)
- Appleton Electric Conduit Bodies & Covers