Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Body Cover, 1/2 in., GRJS Series
Mfr # GRJSK-50
Zoro # G3902096
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazardous Location Yes
- Hub Size 1/2 in
- Design Threaded
- Material Aluminum
- Includes Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # GRJSK-50
- Zoro # G3902096
- UPC # 781381441056
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 in |
Fits Hub Size | 1/2 in |
Details
Item | Covers for Conduit Access Fitting |
Hazardous Location | Yes |
Design | Threaded |
Material | Aluminum |
Includes | Screws |
For Use With | Appleton GRJS Series Outlet Box |
Standards | UL 886, UL Listed for Class I, Division 1 and 2, Groups C, D, UL Listed for Class II, Division 1 and 2, Groups E, F, G, UL Listed for Class III |
Series | For Round Body |
Connection Type | Screw In |
Hazardous Location Rating | Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III |
Accessory Type | Cover |
Gasket Included | No |
Finish | Powder Coated |
Standard Materials and Finishes | Malleable iron body with triple-coat finish (1) zinc electroplate, (2) chromate, and (3) epoxy powder coat |
NEC/CEC Certifications and Compliances | Class I, Division 1 and 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; Class III |
Description
Covers for Conduit Access Fitting, Material Aluminum, For Use With Appleton GRJS Series Outlet Box, Includes Screws, Connection Type Screw In, Finish Powder Coated, Accessory Type Cover, Gasket Included No, Hazardous Location Yes, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Fits Hub Size 1/2 in, Series GRJS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 12 Spaces, 125A, 120/240V, Main Lug, 3 Phase (QO312L125G)
- FUNCTIONAL DEVICES-RIB Enclosed Relays, 10A, 2 SPST-N/O (RIBU2S2)
- ELECTRIDUCT Mini Pull Up In-Desk Power Centers - Electriduct (PDC-TT-MINI-3P2U)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3; 3R; 4; 4X; 12; 13, Screw On (WA121206GSC)
- APPLETON ELECTRIC Pulling Fitting, Iron, 1-1/4 In. (LBD125-M)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, L (GRJL50)
- APPLETON ELECTRIC Conduit Outlet Body, 7 Hub, 3/4 In. (GRSS75)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, L (GRL50)
- APPLETON ELECTRIC Conduit Outlet Body, 2 In. (LL200T-A)
- APPLETON ELECTRIC Conduit Outlet Body, C, 1/2 In. (GRC50-A)
- ZORO SELECT Conduit Outlet Body, Aluminum, LR (11Y584)
- Appleton Electric Conduit Bodies & Covers