Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Body Cover, 1-1/4 in., Steel, FM7
Mfr # APP470IG
Zoro # G3885892
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 1 1/4 in
- Hazardous Location Yes
- Design Clip On
- Material Steel
- Includes Screws, Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # APP470IG
- Zoro # G3885892
- UPC # 781381167468
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 1/4 in |
Fits Hub Size | 1 1/4 in |
Details
Item | Covers for Conduit Access Fitting |
Hazardous Location | Yes |
Design | Clip On |
Material | Steel |
Includes | Screws, Gasket |
For Use With | Appleton FM7 Unilet Conduit Outlet Bodies |
Standards | UL Listed E2527 for Class I, Division II |
Gasket Included | Yes |
Series | For Standard Body |
Hazardous Location Rating | Class I, Division 2 |
Connection Type | Screw In |
Accessory Type | Cover |
Description
Covers for Conduit Access Fitting, Material Steel, For Use With Appleton FM7 Unilet Conduit Outlet Bodies, Includes Screws, Gasket, Connection Type Screw In, Accessory Type Cover, Gasket Included Yes, Hazardous Location Yes, Hazardous Location Rating Class I, Division 2, Fits Hub Size 1 1/4 in, Series FM7, Standards UL Listed E2527 for Class I, Division II
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 0.093in ID, Black, 6in, PK5 (HS-614 3/32 Blk 6)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 15W, 0.63A, DIN Rail (33NT18)
- BRYANT Switches and Lighting Control, Decorator Switch, Double Pole, Momentary Contact, 100mA 30V DC, White (MSM30W2)
- JONARD TOOLS Pocket Toner, LED, Wire Continuity Testing (PT-300A)
- APPLETON ELECTRIC Conduit Body Cover, 2-1/2 and 3 in., FM7 (APP870IG)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 3/4 In. (GRFT75)
- APPLETON ELECTRIC Conduit Outlet Body, X, 1 In. (GRX100-A)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 1/2 In. (GRLB50-A)
- APPLETON ELECTRIC Conduit Outlet Body, X, 1/2 In. (GRFX50-A)
- APPLETON ELECTRIC Conduit Outlet Body, 1-1/2 In. (GRN150-A)
- KILLARK Conduit Outlet Body, Iron, LB, 3/4 In. (GECLBT-2M)
- Appleton Electric Conduit Bodies & Covers