Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Body Cover, 1-1/2 in., Steel, FM8
Mfr # 580IG
Zoro # G4075915
original price:
$22.62
15% off
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 1 1/2 in
- Hazardous Location Yes
- Design Clip On
- Material Steel
- Includes Screws, Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # 580IG
- Zoro # G4075915
- UPC # 781381167963
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 1/2 in |
Fits Hub Size | 1 1/2 in |
Details
Item | Covers for Conduit Access Fitting |
Hazardous Location | Yes |
Design | Clip On |
Material | Steel |
Includes | Screws, Gasket |
For Use With | Appleton FM8 Unilet Conduit Outlet Bodies |
Standards | C22.2 No. 18.3, UL 514A, UL Listed for Class I, Division II |
Hazardous Location Rating | Class I, Division 2 |
Connection Type | Screw In |
Accessory Type | Cover |
Series | For Standard Body |
Gasket Included | Yes |
Description
Covers for Conduit Access Fitting, Material Steel, For Use With Appleton FM8 Unilet Conduit Outlet Bodies, Includes Screws, Gasket, Connection Type Screw In, Accessory Type Cover, Gasket Included Yes, Hazardous Location Yes, Hazardous Location Rating Class I, Division 2, Fits Hub Size 1 1/2 in, Series FM8, Standards C22.2 No. 18.3, UL 514A, UL Listed for Class I, Division II
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-20R, Ivory (21254I)
- SCHNEIDER ELECTRIC Push Button Cntrol Station, 2NC, No Legend (XALK178FH7)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 50A, 600V AC, Indicating (AJT50)
- ZORO SELECT Strut Channel, 4 ft. L, Standard, Aluminum (FS-500 AL 48.00)
- APPLETON ELECTRIC Conduit Body Cover, 1-1/4 in., Steel, FM7 (APP470IG)
- APPLETON ELECTRIC Conduit Outlet Body, 1-1/4 In. (GRT125-A)
- APPLETON ELECTRIC ALUMINUM LR 1IN CONDUIT OUTLET BODIES AND BOX, 5PK (APP LR39)
- APPLETON ELECTRIC Conduit Outlet Body, 1-1/2 In. (GRN150-A)
- APPLETON ELECTRIC Conduit Outlet Body, LL, 1/2 In. (LL50T-A)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, C (ERC50)
- KILLARK Conduit Outlet Body, Aluminum, LB (XLB-1)
- Appleton Electric Conduit Bodies & Covers