Shop All NEMA Fusible Combination Starters
Appleton Electric
Combo Motor Starter, NonRev, Size 1, 27A
Mfr # AE1BB2W1CG
Zoro # G6739661
product price: $4,431.99
/ea
Free Shipping & Returns
$4,431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Size 1
- Amps AC 27
- Coil Volts 120V AC
- Enclosure NEMA Rating 4, 4X, 7BCD, 9EFG
- Auxiliary Contact Form 1NO/1NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # AE1BB2W1CG
- Zoro # G6739661
- Country of Origin United States
- Category NEMA Fusible Combination Starters
Dimensions
NEMA Size | 1 |
Width | 14.13 in |
Height | 27.63 in |
Conduit Size | 1 1/2 in |
Depth | 11.38 in |
Overall Width | 14.13 in |
Overall Height | 27.63 in |
Overall Depth | 11.38 in |
Description
Combination Motor Starter, Coil Voltage 120V AC, Current AC 27 A, Horsepower @ Three Phase - 600V AC 7 1/2 hp, Maximum Voltage Rating 240V AC, NEMA Enclosure Rating 4X, NEMA Size 1, Hazardous Location Specification Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Circuit Breaker, Includes Control Transformer No, Trip Class 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Reducing Bushing, 1-1/4" to 3/4" Conduit (1146)
- BELL Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap (MX1250S)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 20A, 250V AC, 10kA at 250V AC (BP/FNM-20)
- BELL OUTDOOR Mud Ring, Ring Accessory, 2 Gang, 791, Floor Box (791)
- EATON NEMA Fusible Str, Size 1,120V Coil, 3R Enc (ECN1812CCC-R63/C)
- SQUARE D NEMA Fusible Str, Size 0,120V Coil, 12 Enc (8538SBA23V02S)
- EATON NEMA Fusible Str, Size 2,120V Coil, 4X Enc (ECN1624AAE-R63/D)
- SQUARE D NEMA Fusible Str, Size 0,120V Coil, 1 Enc (8538SBG13V02S)
- EATON NEMA Fusible Str, Size 1,120V Coil, 3R Enc (ECN1812EJB-R63/C)
- EATON Cutler-Hammer NEMA Fusible Str, Size 1,120V Coil, 1 Enc (ECN1811EJB-R63/C)
- EATON Cutler-Hammer NEMA Fusible Str, Size 2,120V Coil, 1 Enc (ECN1821CJE-R63/D)
- Appleton Electric Starters