Shop All Circuit Breakers
Appleton Electric
Circuit Breaker, AE Series 80A, 3 Pole, 240V AC
Mfr # AEBB13280C
Zoro # G3044566
product price: $2,400.99
/ea
Free Shipping & Returns
$2,400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AE
- Amps 80A
- Number of Poles 3
- AC Voltage Rating 240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # AEBB13280C
- Zoro # G3044566
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 100/EHD |
Width | 11 in |
Depth | 8.97 in |
Height | 20.5 in |
Max. Wire Size | 1/0 AWG |
Min. Wire Size | 14 AWG |
Conduit Size | 2 in |
Length (Straight Wireway) | 20.5 in |
Length | 20.5 in |
Description
Hazardous Location Circuit Breaker, Number of Poles 3, 80 A Amps, AC Voltage Rating 240V AC, Max. AIR Rating 18kA at 240V AC, Standard Circuit Breaker Type, Frame Size 100/EHD, Circuit Breaker Actuator Non-Interchangeable Trip, Circuit Breaker Included Cutler-Hammer, DC Voltage Rating 125/250V DC, Box Lug Terminal Connection, Min. Wire Size 14 AWG, Max. Wire Size 1/0 AWG, Housing Material Copper-Free Aluminum, Enclosure Rating NEMA 4, 4X, Length 20.5 in, Width 11 in, Depth 8.97 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 15 Amp Single-Pole Switch, White, 10PK (M24-01451-2WM)
- QUICKCABLE 22-18 AWG PVC Pin Terminal 0.075" Stud PK100 (160175-100)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J80604CHSCWW)
- UBI Circuit Breaker, UBIA Series 60A, 2 Pole, 120/240V AC (UBIA260NI)
- GE CURRENT Circuit Breaker, THQP Series 50A, 2 Pole, 120/240V AC (THQP250)
- EATON Circuit Breaker, CH Series 25A, 2 Pole, 120/240V AC (CHF225)
- SIEMENS Circuit Breaker, QT Series 15A, 1 Pole, 120V AC (Q1515U)
- SQUARE D Miniature Circuit Breaker, HOM Series 35A, 2 Pole, 120/240V AC (HOM235CP)
- SQUARE D Molded Case Circuit Breaker, HDA Series 60A, 2 Pole, 600V AC (HDA260602)
- SIEMENS Circuit Breaker, QP/MP Series 50A, 1 Pole, 120/240V AC (ITEQ150)
- EATON CUTLER-HAMMER Circuit Breaker, BW Series 200A, 2 Pole, 120/240V AC (BW22OO)
- Appleton Electric Circuit Breakers