Shop All Circuit Breakers
Appleton Electric
Circuit Breaker, AE Series 70A, 3 Pole, 240V AC
Mfr # AEBB13270C
Zoro # G3044575
product price: $2,392.99
/ea
Free Shipping & Returns
$2,392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AE
- Amps 70A
- Number of Poles 3
- AC Voltage Rating 240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # AEBB13270C
- Zoro # G3044575
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 100/EHD |
Width | 11 in |
Depth | 8.97 in |
Height | 20.5 in |
Conduit Size | 2 in |
Max. Wire Size | 1/0 AWG |
Min. Wire Size | 14 AWG |
Length (Straight Wireway) | 20.5 in |
Length | 20.5 in |
Description
Hazardous Location Circuit Breaker, Number of Poles 3, 70 A Amps, AC Voltage Rating 240V AC, Max. AIR Rating 18kA at 240V AC, Standard Circuit Breaker Type, Frame Size 100/EHD, Circuit Breaker Actuator Non-Interchangeable Trip, Circuit Breaker Included Cutler-Hammer, DC Voltage Rating 125/250V DC, Box Lug Terminal Connection, Min. Wire Size 14 AWG, Max. Wire Size 1/0 AWG, Housing Material Copper-Free Aluminum, Enclosure Rating NEMA 4, 4X, Length 20.5 in, Width 11 in, Depth 8.97 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Flush Mount Phone Wall Jack, 4-Conductor, White (AT216-4-15)
- EATON Surge Protector, 1 Phase, 240V, 1 Poles, 1 (AGDN24010R)
- GE 120VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CR305E002)
- DAYTON Push Buttn Cntrol Station, 1NO, Start, 22mm (32W265)
- SIEMENS Miniature Circuit Breaker, BQD Series 25A, 2 Pole, 480V AC (BQD225)
- SQUARE D Circuit Breaker, HOM Series 15A, 1 Pole, 120/240V AC (6721294)
- SIEMENS Miniature Circuit Breaker, BL Series 30A, 1 Pole, 120/240V AC (B130H)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 5A, 1 Pole, 250/277V AC, Medium Curve (AA1-B0-34-450 -5D1-C)
- SIEMENS Circuit Breaker, 5SY6 Series 1A, 1+N Pole, 230V AC, C Curve (5SY65017)
- GE Molded Case Circuit Breaker, TEY Series 30A, 1 Pole, 277/480V AC (TEY130)
- DAYTON Circuit Breaker, NDB2-63 C20/3 Series 20A, 3 Pole, 480V AC, C Curve (5ZUV2)
- Appleton Electric Circuit Breakers