Shop All Circuit Breakers
Appleton Electric
Circuit Breaker, AE Series 60A, 3 Pole, 240V AC
Mfr # AEBB13260C
Zoro # G7226624
product price: $2,390.99
/ea
Free Shipping & Returns
$2,390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AE
- Amps 60A
- Number of Poles 3
- AC Voltage Rating 240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # AEBB13260C
- Zoro # G7226624
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 100/EHD |
Width | 11 in |
Depth | 8.97 in |
Height | 20.5 in |
Max. Wire Size | 1/0 AWG |
Conduit Size | 2 in |
Min. Wire Size | 14 AWG |
Length (Straight Wireway) | 20.5 in |
Length | 20.5 in |
Description
Hazardous Location Circuit Breaker, Number of Poles 3, 60 A Amps, AC Voltage Rating 240V AC, Max. AIR Rating 18kA at 240V AC, Standard Circuit Breaker Type, Frame Size 100/EHD, Circuit Breaker Actuator Non-Interchangeable Trip, Circuit Breaker Included Cutler-Hammer, DC Voltage Rating 125/250V DC, Box Lug Terminal Connection, Min. Wire Size 14 AWG, Max. Wire Size 1/0 AWG, Housing Material Copper-Free Aluminum, Enclosure Rating NEMA 4, 4X, Length 20.5 in, Width 11 in, Depth 8.97 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature Neon Bulb, NE51H-R68,240V (28-3755)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 5Ft (0250.030.050.0455)
- LEVITON Wallplates Mid Nyl 1G Tog-E (PJ1-E)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6420FV)
- SIEMENS Miniature Circuit Breaker, QA Series 15A, 1 Pole, 120V AC (QA115AFC)
- GE Miniature Circuit Breaker, THHQL Series 20A, 3 Pole, 240V AC (THHQL32020)
- SIEMENS Miniature Circuit Breaker, Q Series 125A, 2 Pole, 120/240V AC (Q2125)
- SQUARE D Molded Case Circuit Breaker, HDA Series 100A, 2 Pole, 600V AC (HDA261001)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120V AC (QOB120CAFI)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 6A, 1 Pole, 240/415V AC, D Curve (M9F43106)
- GE Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120GFTP)
- Appleton Electric Circuit Breakers