Shop All Circuit Breakers
Appleton Electric
Circuit Breaker, AE Series 600A, 2 Pole, 600V AC
Mfr # AEDB62660C
Zoro # G2261430
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$15,443.99
Free 30-Day Returns
Key Features
- Series AE
- Amps 600A
- Number of Poles 2
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # AEDB62660C
- Zoro # G2261430
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 600/LD |
Width | 13.63 in |
Depth | 12.81 in |
Height | 37.88 in |
Max. Wire Size | 350 MCM |
Conduit Size | 4 in |
Min. Wire Size | 4 AWG |
Length (Straight Wireway) | 37.88 in |
Length | 37.88 in |
Description
Hazardous Location Circuit Breaker, Number of Poles 2, 600 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65kA at 240V AC, Standard Circuit Breaker Type, Frame Size 600/LD, Circuit Breaker Actuator Non-Interchangeable Trip, Circuit Breaker Included Cutler-Hammer, DC Voltage Rating 125/250V DC, Box Lug Terminal Connection, Min. Wire Size 4 AWG, Max. Wire Size 350 MCM, Housing Material Copper-Free Aluminum, Enclosure Rating NEMA 4, 4X, Length 37.88 in, Width 13.63 in, Depth 12.81 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Rocker Switch 20A 120 277V Dec Dp Sw White (5622-2W)
- RACO Electrical Box Cover, Square, 809U (809U)
- DISCO Blk Nyln Cable Ties 11" Long 50 lbs. Tensile Strg. PK100 (1703PK)
- FLUKE Circuit Tracer Kit, 0 to 600V AC/DC, Case (FLUKE-2052)
- SIEMENS Circuit Breaker (3RV1021-1KA15)
- SQUARE D Molded Case Circuit Breaker, QBL Series 225A, 3 Pole, 240V AC (QBL32225)
- EATON Circuit Breaker, BR Series 50A, 2 Pole, 120/240V AC (BR250)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 15A, 2 Pole, 120/240V AC (UBIF215N)
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 2 Pole, 120/240V AC (HOM230)
- MOELLER Molded Case Circuit Breaker, 50A, 3 Pole (NZM6B-63 ZM6A-50-NA)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 3A, 2 Pole, 240/415/440V AC, D Curve (M9F23203)
- Appleton Electric Circuit Breakers