Shop All Circuit Breakers
Appleton Electric
Circuit Breaker, AE Series 350A, 3 Pole, 600V AC
Mfr # AELB83635C
Zoro # G2261080
product price: $21,086.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$21,086.99
Free 30-Day Returns
Key Features
- Series AE
- Amps 350A
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # AELB83635C
- Zoro # G2261080
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 800/MDL |
Width | 23.88 in |
Depth | 14.25 in |
Height | 47.88 in |
Conduit Size | (2) 4 in |
Max. Wire Size | 350 MCM |
Min. Wire Size | 4 AWG |
Length (Straight Wireway) | 47.88 in |
Length | 47.88 in |
Description
Hazardous Location Circuit Breaker, Number of Poles 3, 350 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65kA at 240V AC, Standard Circuit Breaker Type, Frame Size 800/MDL, Circuit Breaker Actuator Non-Interchangeable Trip, Circuit Breaker Included Cutler-Hammer, DC Voltage Rating 125/250V DC, Ground Lug Terminal Connection, Min. Wire Size 4 AWG, Max. Wire Size 350 MCM, Housing Material Copper-Free Aluminum, Enclosure Rating NEMA 4, 4X, Length 47.88 in, Width 23.88 in, Depth 14.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Modular Adapter Plug-Modular to PBX, Black (GB478B-00)
- RACO Extension Ring, Ring Accessory, 2 Gang, Steel, Box (128)
- HONEYWELL Q390A1103 48" Thermocouple (Q390A1103)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Levr (ZB4BD5)
- SQUARE D Miniature Circuit Breaker, QO Series 80A, 2 Pole, 120/240V AC (QO280)
- SQUARE D Miniature Circuit Breaker, QOB Series 45A, 3 Pole, 120/240V AC (QOB345)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 6A, 2 Pole, 240/415/440V AC, B Curve (M9F21206)
- EATON Molded Case Circuit Breaker, EG Series 20A, 3 Pole, 347/600V AC (EGE3020FFG)
- GE Molded Case Circuit Breaker, THQL Series 100A, 3 Pole, 240V AC (THQL32100)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC (QO220SWN)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 50A, 1 Pole, 240/415V AC, C Curve (M9F42150)
- Appleton Electric Circuit Breakers