Shop All Circuit Breakers
Appleton Electric
Circuit Breaker, AE Series 30A, 3 Pole, 240V AC
Mfr # AEAB13230C
Zoro # G7069316
product price: $2,261.99
/ea
Free Shipping & Returns
$2,261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AE
- Amps 30A
- Number of Poles 3
- AC Voltage Rating 240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # AEAB13230C
- Zoro # G7069316
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 100/EHD |
Width | 10.63 in |
Depth | 8.84 in |
Height | 15.25 in |
Max. Wire Size | 1/0 AWG |
Min. Wire Size | 14 AWG |
Conduit Size | 1 1/2 in |
Length (Straight Wireway) | 15.25 in |
Length | 15.25 in |
Description
Hazardous Location Circuit Breaker, Number of Poles 3, 30 A Amps, AC Voltage Rating 240V AC, Max. AIR Rating 18kA at 240V AC, Standard Circuit Breaker Type, Frame Size 100/EHD, Circuit Breaker Actuator Non-Interchangeable Trip, Circuit Breaker Included Cutler-Hammer, DC Voltage Rating 125/250V DC, Box Lug Terminal Connection, Min. Wire Size 14 AWG, Max. Wire Size 1/0 AWG, Housing Material Copper-Free Aluminum, Enclosure Rating NEMA 4, 4X, Length 15.25 in, Width 10.63 in, Depth 8.84 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD DC Power Supply, 85/264V AC, 48/56V DC, 100W, 1A, DIN Rail (SDP148100T)
- OMRON SWITCH 24-240V-AC PHOTOELECTRIC SENSOR (E3JM-10DM4-US)
- LEGRAND Prewired Raceway, 5 Outlets, 12 In. (NM24GB512)
- IDEAL Mechanical Conn, Set Screw, 14-20 AWG, PK10 (30-1293G)
- SQUARE D Combination Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (6473250)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 6A, 2 Pole, 240/415/440V AC, D Curve (M9F43206)
- SQUARE D Miniature Circuit Breaker, HOM Series 50A, 2 Pole, 120/240V AC, A Curve (HOM250GFICP)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 3 Pole, 120/240V AC (QO350)
- SQUARE D Molded Case Circuit Breaker, LGA Series 600A, 3 Pole, 600V AC (LGA36600U31X)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 3 Pole, 208/120V AC, A Curve (QO315GFI)
- SCHNEIDER ELECTRIC Circuit Breaker, C60H-DC Series 10A, 1 Pole, Not Rated, C Curve (M9U21110)
- Appleton Electric Circuit Breakers