Shop All Circuit Breakers
Appleton Electric
Circuit Breaker, AE Series 300A, 3 Pole, 600V AC
Mfr # AELB83630C
Zoro # G2261099
product price: $23,700.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$23,700.99
Free 30-Day Returns
Key Features
- Series AE
- Amps 300A
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # AELB83630C
- Zoro # G2261099
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 800/MDL |
Width | 23.88 in |
Depth | 14.25 in |
Height | 47.88 in |
Max. Wire Size | 350 MCM |
Min. Wire Size | 4 AWG |
Conduit Size | (2) 4 in |
Length (Straight Wireway) | 47.88 in |
Length | 47.88 in |
Description
Hazardous Location Circuit Breaker, Number of Poles 3, 300 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65kA at 240V AC, Standard Circuit Breaker Type, Frame Size 800/MDL, Circuit Breaker Actuator Non-Interchangeable Trip, Circuit Breaker Included Cutler-Hammer, DC Voltage Rating 125/250V DC, Ground Lug Terminal Connection, Min. Wire Size 4 AWG, Max. Wire Size 350 MCM, Housing Material Copper-Free Aluminum, Enclosure Rating NEMA 4, 4X, Length 47.88 in, Width 23.88 in, Depth 14.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Bare, 22-16AWG, PK100 (5WHC4)
- LEVITON Locking Plug (2511)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 125A, 1 Phase (QO2125BNS)
- KABLE KONTROL Kable KontrolĀ® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 10' Long - Blue (HS357-S10-BLUE)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 10A, 1 Pole, 240/415V AC, D Curve (M9F43110)
- SQUARE D Molded Case Circuit Breaker, PLM Series 1200A, 3 Pole, 480V AC (PLM34120CU44A)
- SQUARE D Molded Case Circuit Breaker, JDL Series 250A, 3 Pole, 600V AC (JDL36250)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 20A, 2 Pole, 120/240V AC (UBIZ220-1)
- BLUE SEA SYSTEMS Circuit Breaker, 50A, Not Rated (7157)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 50A, 2 Pole, 120/240V AC (UBIF0250N)
- SIEMENS Miniature Circuit Breaker, BQD Series 35A, 3 Pole, 480V AC (BQD335)
- Appleton Electric Circuit Breakers