Shop All Circuit Breakers
Appleton Electric
Circuit Breaker, AE Series 25A, 3 Pole, 480V AC
Mfr # AEAB13425C
Zoro # G6584426
product price: $2,286.99
/ea
Free Shipping & Returns
$2,286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AE
- Amps 25A
- Number of Poles 3
- AC Voltage Rating 480V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # AEAB13425C
- Zoro # G6584426
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 100/EHD |
Width | 10.63 in |
Depth | 8.84 in |
Height | 15.25 in |
Max. Wire Size | 1/0 AWG |
Min. Wire Size | 14 AWG |
Conduit Size | 1 1/2 in |
Length (Straight Wireway) | 15.25 in |
Length | 15.25 in |
Description
Hazardous Location Circuit Breaker, Number of Poles 3, 25 A Amps, AC Voltage Rating 480V AC, Max. AIR Rating 18kA at 240V AC, Standard Circuit Breaker Type, Frame Size 100/EHD, Circuit Breaker Actuator Non-Interchangeable Trip, Circuit Breaker Included Cutler-Hammer, DC Voltage Rating 125/250V DC, Box Lug Terminal Connection, Min. Wire Size 14 AWG, Max. Wire Size 1/0 AWG, Housing Material Copper-Free Aluminum, Enclosure Rating NEMA 4, 4X, Length 15.25 in, Width 10.63 in, Depth 8.84 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C2G C2G 1Ft Cat6A Snagless Unshielded (Utp) Network Patch Ethernet (50798)
- OMRON Proximity Sensor, Inductive, 30mm, NO (E2E2-X10Y1)
- CITEL Line Protector, 48V, 2 (DLAH-48D3)
- SIMPSON STRONG-TIE G185 2x Rigid Tie ZMax (RTA2Z)
- GE Miniature Circuit Breaker, THQB Series 20A, 3 Pole, 240V AC (THQB32020)
- SQUARE D Miniature Circuit Breaker, QOB Series 80A, 3 Pole, 120/240V AC (QOB3801021)
- EATON Circuit Breaker, CH Series 40A, 2 Pole, 120/240V AC (CHF240)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 2A, 3 Pole, 240/415/440V AC, D Curve (M9F43302)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC (QO1151021)
- EATON Circuit Breaker, CH Series 15A, 1 Pole, 120/240V AC (CHFP115AF)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 30A, 1 Pole, 250V AC, Medium Curve (AA1-B0-34-630 -5D1-I)
- Appleton Electric Circuit Breakers