Shop All Circuit Breakers
Appleton Electric
Circuit Breaker, AE Series 25A, 3 Pole, 240V AC
Mfr # AEAB13225C
Zoro # G6888831
product price: $2,065.99
/ea
Free Shipping & Returns
$2,065.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AE
- Amps 25A
- Number of Poles 3
- AC Voltage Rating 240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # AEAB13225C
- Zoro # G6888831
- UPC # 078138185609
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 100/EHD |
Width | 10.63 in |
Depth | 8.84 in |
Height | 15.25 in |
Max. Wire Size | 1/0 AWG |
Min. Wire Size | 14 AWG |
Conduit Size | 1 1/2 in |
Length (Straight Wireway) | 15.25 in |
Length | 15.25 in |
Description
Hazardous Location Circuit Breaker, Number of Poles 3, 25 A Amps, AC Voltage Rating 240V AC, Max. AIR Rating 18kA at 240V AC, Standard Circuit Breaker Type, Frame Size 100/EHD, Circuit Breaker Actuator Non-Interchangeable Trip, Circuit Breaker Included Cutler-Hammer, DC Voltage Rating 125/250V DC, Box Lug Terminal Connection, Min. Wire Size 14 AWG, Max. Wire Size 1/0 AWG, Housing Material Copper-Free Aluminum, Enclosure Rating NEMA 4, 4X, Length 15.25 in, Width 10.63 in, Depth 8.84 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Contact Kit, NEMA Sz 1, 1 Pole (75DF14)
- ZORO SELECT Channel U Fitting, Gold (V310UY)
- SEM PAINTS Dual-Mix Patch Panel Adhesive (39897)
- SQUARE D Pressure Switch Pump 20-40 Psi (FSG3J20BP)
- EATON Circuit Breaker, FAZ Series 6A, 2 Pole, 277/480V AC, C Curve (FAZ-C6/2)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (QO240CP)
- SIEMENS Miniature Circuit Breaker, BQ Series 20A, 3 Pole, 240V AC (BQ3B020)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (QO260)
- EATON Molded Case Circuit Breaker, EG Series 20A, 3 Pole, 347/600V AC (EGE3020FFG)
- EATON Circuit Breaker, BR Series 100A, 2 Pole, 120/240V AC (BR2100)
- WESTINGHOUSE Molded Case Circuit Breaker, 3 Pole, 600V AC (HFB3025)
- Appleton Electric Circuit Breakers