Shop All Circuit Breakers
Appleton Electric
Circuit Breaker, AE Series 225A, 3 Pole, 600V AC
Mfr # AEEB23622C
Zoro # G2261290
product price: $7,380.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$7,380.99
Free 30-Day Returns
Key Features
- Series AE
- Amps 225A
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # AEEB23622C
- Zoro # G2261290
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 250/JD |
Width | 16 in |
Depth | 12.28 in |
Height | 29.5 in |
Min. Wire Size | 4 AWG |
Max. Wire Size | 350 MCM |
Conduit Size | 3 in |
Length (Straight Wireway) | 29.5 in |
Length | 29.5 in |
Description
Hazardous Location Circuit Breaker, Number of Poles 3, 225 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65kA at 240V AC, Standard Circuit Breaker Type, Frame Size 250/JD, Circuit Breaker Actuator Non-Interchangeable Trip, Circuit Breaker Included Cutler-Hammer, DC Voltage Rating 125/250V DC, Ground Lug Terminal Connection, Min. Wire Size 4 AWG, Max. Wire Size 350 MCM, Housing Material Copper-Free Aluminum, Enclosure Rating NEMA 4, 4X, Length 29.5 in, Width 16 in, Depth 12.28 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Indicator Light, Green, 24VDC (24M047)
- POWER FIRST Closed-End Crimp Conn, Nylon, 221F, PK100 (4FRH1)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14FUF32BA)
- IDEAL Shrink Tubing, 0.268in ID, Black, 6in, PK10 (46-316)
- DAYTON Circuit Breaker, NDB2Z-63 B6/1 Series 6A, 1 Pole, Not Rated, B Curve (5ZVG9)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 25A, 1 Pole, 240/415V AC, D Curve (M9F23125)
- SIEMENS Miniature Circuit Breaker, BL Series 20A, 2 Pole, 120/240V AC (B220H)
- SQUARE D Miniature Circuit Breaker, QO Series 20/15A, 1x1, 1x1 Pole, 120/240V AC (QO2015)
- EATON Molded Case Circuit Breaker, FD Series 125A, 3 Pole, 600V AC (FD3125)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, JDA Series 250A, 3 Pole, 600V AC (JDA36250U31X)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 30A, 2 Pole, 120/240V AC (UBIZ230-1)
- Appleton Electric Circuit Breakers