Shop All Circuit Breakers
Appleton Electric
Circuit Breaker, AE Series 200A, 3 Pole, 600V AC
Mfr # AEEB23620C
Zoro # G9961147
product price: $7,380.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$7,380.99
Free 30-Day Returns
Key Features
- Series AE
- Amps 200A
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # AEEB23620C
- Zoro # G9961147
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 250/JD |
Width | 16 in |
Depth | 12.28 in |
Height | 29.5 in |
Max. Wire Size | 350 MCM |
Conduit Size | 3 in |
Min. Wire Size | 4 AWG |
Length (Straight Wireway) | 29.5 in |
Length | 29.5 in |
Description
Hazardous Location Circuit Breaker, Number of Poles 3, 200 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65kA at 240V AC, Standard Circuit Breaker Type, Frame Size 250/JD, Circuit Breaker Actuator Non-Interchangeable Trip, Circuit Breaker Included Cutler-Hammer, DC Voltage Rating 125/250V DC, Ground Lug Terminal Connection, Min. Wire Size 4 AWG, Max. Wire Size 350 MCM, Housing Material Copper-Free Aluminum, Enclosure Rating NEMA 4, 4X, Length 29.5 in, Width 16 in, Depth 12.28 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.8in ID, Black, 25ft (ITCSN-0800-25'-BLACK-REEL)
- MERSEN Midget Fuse, 50A, 690V AC, 120kA (P214626)
- SUPERIOR ELECTRIC 17A Push-Button Circuit Breaker, Thermal Overload Switch Protector (SE17OLS)
- EATON BUSSMANN Fuse Holder, 20 to 60A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHX)
- ASI Circuit Breaker, NDB1-125 Series 100A, 3 Pole, 480V AC, C Curve (NDB1-125C100-3)
- EATON Circuit Breaker, BRP Series 20A, 1 Pole, 120/240V AC (BRP120GF)
- SQUARE D Molded Case Circuit Breaker, PJA Series 800A, 3 Pole, 600V AC (PJA36080CU31A)
- SQUARE D Miniature Circuit Breaker, QO Series 10A, 1 Pole, 120/240V AC (QO110)
- EATON Molded Case Circuit Breaker, HFD Series 150A, 3 Pole, 600V AC (HFD3150)
- EATON Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (399664)
- SEA-DOG Circuit Breaker, 40A, Not Rated (420854-1)
- Appleton Electric Circuit Breakers